Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hard Lock Nut details (S45C (H) / Parker)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Nominal Designation of Screw
M10
Dimensions H1 (mm)
8
Dimension l (mm)
13.5
Dimensions B (mm)
17
Dimension H (mm)
8
Pitch
1.25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 M10 x1.25 42106163 4.99 SGD
In stock
ADD TO CART

Related Products