Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hard Lock Nut details (S45C (H) / trivalent White)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Nominal Designation of Screw
M12
Dimensions H1 (mm)
10
Dimension l (mm)
17
Dimensions B (mm)
19
Dimension H (mm)
10
Pitch
1.25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 M12 x1.25 42106206 6.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products