Buy more than* S$200* and get FREE SHIPPING

Hard Lock Nut Thin Trivalent Chromate Iron

4.40 (5)
...see all
Product Options
ADD TO CART
Surface Processing Dimension H (mm) Pitch Nominal Designation of Screw Dimension h (mm) Dimensions H1 (mm) Dimension l (mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Dimension H (mm) Pitch Nominal Designation of Screw Dimension h (mm) Dimensions H1 (mm) Dimension l (mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TrivalentWhite 18 1.5 M22 About 13.5 18 31.5 About 37 32 1Set(2PC) 1 M22x1.5 42106294 11.35 SGD
In stock
TrivalentWhite 10 1.25 M12 About 7 10 17 About 21.9 19 1Set(2PC) 1 M12x1.25 42106242 4.39 SGD
Shipped after 2017-07-04
TrivalentWhite 11 1.5 M14 About 7.5 11 18.5 About 25.4 22 1Set(2PC) 1 M14x1.5 42106251 4.32 SGD
In stock
Trivalent White 19 2 M24 About 14 19 33 About 41.6 36 1Set(2PC) 1 M24x2.0 42106303 13.83 SGD
In stock
Trivalent White 26 2 M33 About 20 26 46 About 57.7 50 1Set(2PC) 1 M33x2.0 42106321 54.29 SGD
Shipped after 2017-07-03
Trivalent White 24 2 M30 About 18 24 41 About 53.1 46 1Set(2PC) 1 M30x2.0 42106312 41.32 SGD
In stock
Trivalent White 15 1.5 M18 About 10.5 15 25.5 About 31.2 27 1Set(2PC) 1 M18x1.5 42106276 6.84 SGD
In stock
Trivalent White 6.5 1 M8 About 4.5 6.5 11 About 15 13 1Set(2PC) 1 M8x1.0 42106224 4.32 SGD
In stock
Trivalent White 13 1.5 M16 About 9.5 13 22.5 About 27.7 24 1Set(2PC) 1 M16x1.5 42106267 4.68 SGD
In stock
Trivalent White 16 1.5 M20 About 11.5 16 27.5 About 34.6 30 1Set(2PC) 1 M20x1.5 42106285 8.73 SGD
In stock
Trivalent White 8 1.25 M10 About 5.5 8 13.5 About 19.6 17 1Set(2PC) 1 M10x1.25 42106233 4.76 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Installation of equipment
5
From Japan
On 2017-04-08 17:58:57
The accuracy of the product is stable and there was a sense of security at the earliest from purchase procedure to shipping contact
This review is about item#42106242.
Attach the hub to the shaft
4
From Japan
On 2016-07-20 14:43:43
I have not used it yet, but it seems to function as a loosening stop even without a split pin
This review is about item#42106285.
Looseness of bolt
5
From Japan
On 2016-05-09 08:45:27
If you do not mistake the upper and lower sides, you will feel better.
This review is about item#42106233.
Looseness of equipment
4
From Japan
On 2014-11-29 10:12:57
I thought that it was 2 sets if it was written that one set (2 pieces). As a way of writing it's a set of two. I did not have enough money to buy extra. Because shipping costs will be charged, it is also fair to buy two more sets.
This review is about item#42106251.
Parts mounting of vehicles
4
From Japan
On 2014-03-13 09:32:36
I think that it will definitely not be looser than the structure. The price is also cheap and good.
This review is about item#42106224.

Related Products