Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Pitch Material Nominal Designation of Screw Dimensions D3 (mm) Dimension D2 (mm) Dimension D1 (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Material Nominal Designation of Screw Dimensions D3 (mm) Dimension D2 (mm) Dimension D1 (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 Brass (cadmium-free) M3 5.5 4.8 4.5 5.5   1Pack(10PC) 1 FB-3001CD 42108026 4.99 SGD
Shipped after 2018-01-23
1 Brass (Kadomiresu) M6 10 8.3 8 10   1Pack(4PC) 1 FB-6001CD 42108141 4.99 SGD
In stock
0.5 Brass (Kadomiresu) M3 6.5 5.3 5 5   1Pack(8PC) 1 FB306550CD 42108062 4.99 SGD
In stock
0.7 Brass (Kadomiresu) M4 6.5 5.8 5.5 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 FB-4065100CD 42108105 5.99 SGD
Shipped after 2018-01-22
0.7 Brass (Kadomiresu) M4 8 6.8 6.5 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 FB-4002CD 42108087 9.99 SGD
Shipped after 2018-01-22
0.7 Brass (Kadomiresu) M4 8 5.8 5.5 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 FB-4003CD 42108096 5.99 SGD
Shipped after 2018-01-22
0.4 Brass (Kadomiresu) M2 4 3.3 3 3   1Pack(10PC) 1 FB-2001CD 42108001 4.99 SGD
In stock
0.45 Brass (Kadomiresu) M2.6 5 4.3 4 5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 FB-2601CD 42108017 5.99 SGD
Shipped after 2018-01-22
0.5 Brass (Kadomiresu) M3 6.5 5.3 5 6.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(8PC) 1 FB-3002CD 42108035 5.99 SGD
Shipped after 2018-01-22
0.5 Brass (Kadomiresu) M3 5.5 4.8 4.5 8   1Pack(8PC) 1 FB305580CD 42108053 4.99 SGD
In stock
0.7 Brass (Kadomiresu) M4 6.5 5.8 5.5 6.5   1Pack(8PC) 1 FB-4001CD 42108071 4.99 SGD
In stock
0.8 Brass (Kadomiresu) M5 8 6.8 6.5 8   1Pack(6PC) 1 FB-5001CD 42108123 4.99 SGD
Shipped after 2018-01-22
0.8 Brass (Kadomiresu) M5 10 8.3 8 10   1Pack(4PC) 1 FB-5002CD 42108132 4.99 SGD
Shipped after 2018-01-22
1.25 Brass (Kadomiresu) M8 13 11.3 11 9   1Pack(3PC) 1 FB-8001CD 42108157 4.99 SGD
In stock
0.5 Brass (Kadomiresu) M3 5.5 4.8 4.5 3   1Pack(10PC) 1 FB305530CD 42108044 4.99 SGD
In stock
0.7 Brass (Kadomiresu) M4 8 6.8 6.5 5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 FB408050CD 42108114 5.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Change of antenna screw thread of car
5
From Japan
On 2018-01-07 06:36:22
I tried doing it for 5mm from the 6mm antenna diameter. I extended it with a 8 mm drill and inserted it. I think that it is probably okay.
This review is about item#42108132.
Preparation of small resin products
5
From Japan
On 2013-07-18 11:09:15
I can purchase from a few, the price is reasonable, I am saved because it has corresponded from M2. However, since I have many opportunities to use POM material as a material or use it with rubber, I have to worry about copper damage by copper and degradation catalyst etc. deterioration. It will be appreciated if you handle aluminum insert nuts as well. (It is difficult to obtain by individual because it will be made to order.) Thank you very much.
This review is about item#42108001.

Related Products