Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Flange Stable Nut, Fine, Stainless Steel

4.88 (8)
Nominal Designation of Screw
M10
Dimensions db (mm)
-
Dimensions b (mm)
-
Dimensions C (mm)
(Reference) 19.6
Dimensions B (mm)
17
Dimension D (phi mm)
20
Dimension t (mm)
(Min) 1.7
Dimension H (mm)
10
Dimensions L (mm)
8.8
Pitch
1.25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M10 P1.25 42108175 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Replacement with consumable parts
5
From Japan
On 2017-11-13 08:20:13
You can select the desired specifications and sizes, and it will be appreciated if you can order even small quantities.
This review is about item#42108175.
Bicycle sprocket fixing
5
From Japan
On 2017-04-21 16:22:28
It is helpful to be able to buy the necessary number of special nuts not sold at the local shop
This review is about item#42108175.
For fixing the rear sprocket of the motorcycle
5
From Japan
On 2017-03-28 15:33:30
Because the cost of the bike recently rusted because the plating of the nut etc will soon rust so I exchanged the stainless steel at the timing of replacing the sprocket It is a hobby, so I thought that I would like to install a beautiful thing slightly higher Results Very satisfied is
This review is about item#42108175.
Repair of farm equipment
5
From Japan
On 2016-12-13 18:04:39
It is a very good item. ---------------
This review is about item#42108175.
Bike sprocket
5
From Japan
On 2016-08-30 16:08:36
Flange nut of M10 fine 17 mm square was rare. Usually 14 mm square
This review is about item#42108175.
Car engine room
5
From Japan
On 2015-11-13 14:05:54
I am thankful that it's a size that I do not put much in the home center etc. Of course the quality is also good.
This review is about item#42108175.
For motorcycle maintenance
4
From Japan
On 2015-10-14 00:12:49
It was able to be used without problems.
This review is about item#42108175.
Axle shaft
5
From Japan
On 2015-06-10 23:01:17
Because it is not sold so much at the home center, I am saved with.
This review is about item#42108175.

Related Products