Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Flange Stable Nut, Fine, Stainless Steel

3.50 (2)
Nominal Designation of Screw
M10
Dimensions C (mm)
(Reference) 16.2
Dimensions B (mm)
14
Dimension D (phi mm)
19
Dimension t (mm)
(Min) 1.7
Dimension H (mm)
10
Dimensions L (mm)
8.8
Pitch
1.25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 M10 P1.25 42108184 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
For fixing the rear sprocket of the motorcycle
5
From Japan
On 2018-03-20 14:57:04
I used it for fixing the rear sprocket of the motorcycle. Although the sprocket is made of aluminum, since the fixing bolt is iron, it does not concern the electrolytic corrosion, so we selected a stainless steel that does not rust.
This review is about item#42108184.
Car maintenance
2
From Japan
On 2014-02-26 19:38:09
Once tightened, you can not be removed unless you are prepared to crush the screw thread of the bolt. Do you think that it is inconvenient or think that the locking function is excellent. I am the former.
This review is about item#42108184.

Related Products