Buy more than* S$200* and get FREE SHIPPING

Flange Stable Nut, Stainless Steel

5.00 (8)
...see all
Product Options
ADD TO CART
Dimensions db (mm) Dimensions b (mm) Nominal Designation of Screw Dimensions C (mm) Dimensions B (mm) Dimension D (phi mm) Dimension t (mm) Dimension H (mm) Dimensions L (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions db (mm) Dimensions b (mm) Nominal Designation of Screw Dimensions C (mm) Dimensions B (mm) Dimension D (phi mm) Dimension t (mm) Dimension H (mm) Dimensions L (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 2 M12 (Reference) 21.9 19 24 (Min) 1.4 12.5 11 1.75 1PC 1 M12 P1.75 42108263 5.36 SGD
In stock
- - M10 (Reference) 19.6 17 20 (Min) 1.7 10 8.8 1.5 1PC 1 M10 P1.5 42108254 4.17 SGD
In stock
- - M6 (Reference) 11.5 10 13 (Min) 1.2 6.9 6 1 1Pack(2PC) 1 M6 P1.0 42108236 4.23 SGD
In stock
- - M8 (Reference) 15 13 17 (Minimum) 1.5 8.5 7.5 1.25 1Pack(2PC) 1 M8 P1.25 42108245 4.79 SGD
In stock
- - M5 (Reference) 9.2 8 12 (Min)1 6.4 5.3 0.8 1Pack(2PC) 1 M5 P0.8 42108227 4.17 SGD
In stock
- - M4 (Reference)8.1 7 10 (min)0.8 5 4.2 0.7 1Pack(2PC) 1 M4 P0.7 42108211 4.17 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Motorcycle parts
5
From Japan
On 2017-06-28 09:22:43
A genuine iron nut immediately rusts, but since it will not rust it can maintain its good appearance and it can be purchased from a small amount, it was saved.
This review is about item#42108263.
Motorcycle, maintenance
5
From Japan
On 2017-06-17 20:22:50
When replacing the muffler, exchange with a normal nut. It is a good feeling.
This review is about item#42108236.
Muffler bolt
5
From Japan
On 2017-02-16 21:03:36
SUS + With flange + U nut it is saved because availability is not so good.
This review is about item#42108245.
Fixing of front axle clamp
5
From Japan
On 2016-06-08 21:25:57
It is better to go around here than to hang out from the home center because it is more reliable and cheaper.
This review is about item#42108245.
It is used for repairing the castor back.
5
From Japan
On 2016-05-12 15:07:04
It is a troubled part because it is loose so I used a solid one.
This review is about item#42108211.
For motorcycles
5
From Japan
On 2016-04-16 12:28:01
It seems not to be loose and good
This review is about item#42108254.
For myself
5
From Japan
On 2015-09-22 20:46:17
You can use it without any problems. I will also buy it.
This review is about item#42108236.
Motorcycle parts installation.
5
From Japan
On 2015-04-12 20:32:38
Making was also satisfied well.
This review is about item#42108236.

Related Products