Buy more than* S$200* and get FREE SHIPPING

Nylon Flange Lock Nut, Stainless Steel

4.33 (3)
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimension D (phi mm) Dimension t (mm) Dimension H (mm) Dimensions L (mm) Pitch Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimension D (phi mm) Dimension t (mm) Dimension H (mm) Dimensions L (mm) Pitch Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Reference) 11.5 10 13 (Min)1.45 8 (Min)4.7 1 M6 1PC 1 M6 10x13 42108297 4.99 SGD
In stock
(Reference) 14.8 13 17 (Min) 1.45 9.8 (Min) 5.3 1.25 M8 1PC 1 M8 13x17 42108306 4.99 SGD
In stock
(Reference)8.1 7 9.5 (min)0.8 5.5 (Min) 2.9 0.7 M4 1Pack(2PC) 1 M4 7x10 42108272 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For Samsonite suitcase wheel exchange
3
From Japan
On 2017-06-13 07:45:52
I used it. The price per piece is a bit high. I think that the loosening stop effect has no problem.
This review is about item#42108272.
Locking nut for caster shaft
5
From Japan
On 2016-07-31 22:00:26
It is firmly stopped in combination with Okita stripper bolt (body part polishing type).
This review is about item#42108272.
Rubber foot repair of travel suitcase (for shaft stopper application)
5
From Japan
On 2016-05-02 07:10:13
I used it for the above purpose. The screw of M4 is completely fixed without deviation. It was a product of great satisfaction.
This review is about item#42108272.

Related Products