Buy more than* S$200* and get FREE SHIPPING

Flange Nut, Serrated, Stainless Steel, Pack Product

4.61 (33)
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimension dc (phi mm) Dimensions m1 (mm) Nominal Designation of Screw Dimension m (mm) Dimensions c(mm) Dimensions e (mm) Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension dc (phi mm) Dimensions m1 (mm) Nominal Designation of Screw Dimension m (mm) Dimensions c(mm) Dimensions e (mm) Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 (Minimum) 6 M10 9 (Minimum) 1.8 (Reference) 16.2 14 1.5 1Pack(2PC) 1 M10 14x19 42108437 4.99 SGD
In stock
10 (Minimum) 3.2 M4 4.5 (Minimum) 1.1 (Reference) 8 7 0.7 1Pack(9PC) 1 M4 7x10 42108394 4.99 SGD
In stock
17 (Minimum) 5 M8 7.5 (Minimum) 1.5 (Reference) 13.8 12 1.25 1Pack(3PC) 1 M8 12x17 42108421 4.99 SGD
In stock
13 (Minimum) 4 M6 6 (Minimum) 1.5 (Reference) 11.5 10 1 1Pack(6PC) 1 M6 10x13 42108412 4.99 SGD
In stock
12 (Minimum) 3.3 M5 5.5 (Minimum) 1.1 (Reference) 9.2 8 0.8 1Pack(8PC) 1 M5 8x12 42108403 4.99 SGD
In stock
24 (Min)7 M12 11 (Min)1.8 (Reference) 19.6 17 1.75 1Pack(2PC) 1 M12 17x24 42108446 4.99 SGD
In stock
8 (Min) 2.4 M3 3.7 (Min) 1 (Reference) 6.3 5.5 0.5 1Pack(8PC) 1 M3 5.5x8 42108385 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 24
4 star 5
3 star 4
2 star 0
1 star 0
Review Rating: 4.61
33 Customer Reviews
The reviews are automatic translation.
Regeneration of automotive equipment
5
From Japan
On 2018-05-16 22:07:24
It was saved because the price was cheap. Quality is also no problem.
This review is about item#42108412.
Rusted motorcycle muffler screw substitute
5
From Japan
On 2018-05-11 00:03:33
Stainless steel is still nice. I would like to continue to be troubled by Monotaro who I ship in detail.
This review is about item#42108437.
Motorcycle parts installation
5
From Japan
On 2018-03-19 22:57:22
☆ I bought it at a home center cheaply and the quality was also good.
This review is about item#42108421.
Securing parts
5
From Japan
On 2018-02-18 00:40:02
It was good so I can buy it in a small amount. Quality such as finish is no problem.
This review is about item#42108403.
Installation of automobile mudguard
5
From Japan
On 2018-02-15 08:54:41
Purchased because the screws that originally attached were stuck and rusted. I am satisfied that there is no problem in quality, cheaper than the home center in the neighborhood.
This review is about item#42108412.
Motorbike restoration
5
From Japan
On 2018-02-04 15:20:03
I bought it with the flange bolt. I can not get it at a nearby home center, so it is saved.
This review is about item#42108421.
Muffler fixing
5
From Japan
On 2018-01-11 21:18:59
Fixed with existing iron nut rusty rust. It is safe to rust with fixing the stainless nut
This review is about item#42108437.
To install a motorcycle muffler
4
From Japan
On 2017-12-10 14:37:54
I use it for attaching the muffler of a motorbike. Since it is often used on the back side and rust easily comes out, when replacing the muffler, it is exchanged with stainless steel. Since the flange nut can save time and effort to attach the washer, workability also increases. Is it somewhat expensive as a disadvantage for the Osaka soul?
This review is about item#42108421.
Motorcycle maintenance
4
From Japan
On 2017-10-29 16:41:05
Because it is stainless steel with M6 flange nut, it is useful in motorcycle maintenance. It is packed with 6 pieces, but there is a slightly expensive feeling. Even at home centers, there are many places that are not put as flange nuts with stainless steel of M6, but the unit price is cheap a little at the place where it is put.
This review is about item#42108412.
Parts for various equipment production
5
From Japan
On 2017-08-01 15:11:44
I am convinced with price and material as well as price, but I am very satisfied. Parts of stainless steel will surely be expensive, but they are also very satisfied with regard to cost.
This review is about item#42108421.

Related Products