Buy more than* S$200* and get FREE SHIPPING

Flange Nut, Serrated, Stainless Steel, Black, Pack Product

4.62 (16)
Surface Processing
Black
...see all>
Product Options
ADD TO CART
Dimension dc (phi mm) Dimensions m1 (mm) Nominal Designation of Screw Dimension m (mm) Dimensions c(mm) Dimensions e (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension dc (phi mm) Dimensions m1 (mm) Nominal Designation of Screw Dimension m (mm) Dimensions c(mm) Dimensions e (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 (Minimum) 4 M6 6 (Min) 1.5 (Reference) 11.5 10 1Pack(6PC) 1 M6 10x13 42108561 4.99 SGD
In stock
17 (Min)5 M8 7.5 (Min)1.5 (Reference) 13.8 12 1Pack(3PC) 1 M8 12x17 42108577 4.99 SGD
In stock
10 (Min)3.2 M4 4.5 (Min)1.1 (Reference) 8 7 1Pack(8PC) 1 M4 7x10 42108543 4.99 SGD
In stock
12 (min)3.3 M5 5.5 (min)1.1 (Reference)9.2 8 1Pack(7PC) 1 M5 8x12 42108552 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 6
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
16 Customer Reviews
The reviews are automatic translation.
Or
5
From Japan
On 2018-02-12 13:49:35
I used it for exchanging from rusty items. I am pleased that I was looking for stain specification for 30 years. Although it is stain, it may be good depending on the black installation place ... I wonder if we choose only black choice.
This review is about item#42108561.
Wheel nut for radio control
5
From Japan
On 2017-10-08 17:03:54
I was looking for a black cerate nut, so I bought it for trial. Durability and difficulty in dropping out are now to come, but the appearance is GOOD. Manufacturers have many iron and aluminum, but it is better to say stainless steel.
This review is about item#42108543.
Holding from the back of the leather craft jig
4
From Japan
On 2017-08-19 06:13:29
Use for putting jigs that apply pressure that puts typographic printed characters between behind with M6. I made it with wood beforehand so I slipped a bit. I will chew the cushion material. The appearance is very satisfactory.
This review is about item#42108561.
bike
4
From Japan
On 2017-08-08 17:56:50
I am doing well because I do not need a washer and there is no rust.
This review is about item#42108561.
For reinforcement of boltless rack
4
From Japan
On 2017-07-07 15:41:45
Spring washers and thread lockers are troublesome, so use here. There is no problem in strength and accuracy.
This review is about item#42108577.
As fastener
5
From Japan
On 2017-04-11 08:14:05
Painting was also solid and it was a good hardware thing. I would like to purchase again.
This review is about item#42108552.
As an alternative part of out-of-print genuine parts of private bike
4
From Japan
On 2017-01-24 17:56:37
It is a setting with cerate, but if you want to say it would be better for those without it. I can purchase such a niche stainless steel black dispensing screw and I am very much saved.
This review is about item#42108552.
Installation of turn indicator for motorcycle
5
From Japan
On 2017-01-22 14:55:13
As expected both price and texture. The appearance and fit are also very good.
This review is about item#42108561.
In the car engine room
5
From Japan
On 2017-01-14 16:24:44
The stain's black was very hard to sell so it was very useful
This review is about item#42108561.
Exterior of motorcycle
5
From Japan
On 2016-06-24 15:35:48
Stainless steel, black paint, flanged with cerate ,,,, and it was very helpful to meet the rare needs.
This review is about item#42108552.

Related Products