Buy more than* S$200* and get FREE SHIPPING

Flange Nut, Non Serrated, Fine, Stainless Steel, Pack Product

4.62 (8)
Dimension dc (phi mm)
19
Dimensions m1 (mm)
(Minimum) 6
Nominal Designation of Screw
M10
Dimension m (mm)
9
Dimensions c(mm)
(Minimum) 1.8
Dimensions e (mm)
(Reference) 16.2
Dimension S (mm)
14
Pitch
1.25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 M10 14x19 42108631 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
For bike rear sprocket
4
From Japan
On 2017-08-31 11:30:24
Purchased M10 - P1.25 for the motor driven sprocket. Genuine products take time and expensive, so there are no shops selling to the neighbor, so it will be saved.
This review is about item#42108631.
To fix the skid loader bucket blade
5
From Japan
On 2017-02-19 16:39:39
Because the blade of the job san bucket used for snow removal decreased due to aging, use this nut for bolt stopping by drilling the steel plate. I can spend this winter without problems. I felt that even this nut was OK for a bucket with a length of 120 cm.
This review is about item#42108631.
To fix the skid loader bucket blade
5
From Japan
On 2017-02-19 16:37:51
Because the blade of the job san bucket used for snow removal decreased due to aging, use this nut for bolt stopping by drilling the steel plate. I can spend this winter without problems. I felt that even this nut was OK for a bucket with a length of 120 cm.
This review is about item#42108631.
As an alternative to vehicle parts
5
From Japan
On 2017-02-16 23:53:11
The genuine nut used for the joint with the turbine rear joint pipe has no loosening prevention, so it has become easy to relax by the vibration of the car body. By switching to this, it will stop loosening and you can drive safely.
This review is about item#42108631.
Motorcycle Maintenance
5
From Japan
On 2017-01-16 20:40:40
Since the detailed bolt is not put in the home center, it was saved because we could purchase a few. There is no problem with the product at all and there is no anxiety.
This review is about item#42108631.
Used as fixing nut of automobile exhaust pipe
4
From Japan
On 2016-10-26 08:30:56
I could use it without any problem from the quality point of view. As an improvement point, since the sales quantity is 2 or 100 pieces, I thought that I would like to use it if I sell it in 5 or 10 pieces.
This review is about item#42108631.
Used with nut of rotor bolt
5
From Japan
On 2015-12-24 18:49:58
When we made the rotor bolt to stainless steel, I bought it as a nut of the same material. There was no rust than iron in the brake relation and it was good
This review is about item#42108631.
Wheel mounting
4
From Japan
On 2015-09-11 21:28:53
I think cost performance is good. There are no particular improvements.
This review is about item#42108631.

Related Products