Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flange Nut, Non Serrated, S45C H Chromate, Pack Product

4.91 (11)
Dimension dc (phi mm)
17
Dimensions m1 (mm)
(Minimum) 5
Nominal Designation of Screw
M8
Dimension m (mm)
7.5
Dimensions c(mm)
(Min) 1.5
Dimensions e (mm)
(Reference) 13.8
Surface Processing
Chromate
Dimension S (mm)
12
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(13PC) 1 M8 12x17 42108647 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.91
11 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2018-04-26 22:06:01
It is hard to sell at the home center. It is useful because it can be purchased with a monotaro. Quality is normal.
This review is about item#42108647.
Machine maintenance
5
From Japan
On 2018-02-06 15:49:34
The M8 nut is not sold to the home center and it is very handy
This review is about item#42108647.
During machine maintenance
5
From Japan
On 2018-01-29 19:06:07
There is no dissatisfaction about use and there is no trouble, I want to purchase
This review is about item#42108647.
Installation inside the control panel
5
From Japan
On 2018-01-23 14:55:12
There is no serrate of the flange nut in the home center so it is very helpful. It is good to be rust-resistant chromate. I want you to sell size 5 mm · 6 mm etc.
This review is about item#42108647.
Maintenance of motorcycles
5
From Japan
On 2017-09-27 20:30:34
I am glad that plenty of steel lineups are inexpensive.
This review is about item#42108647.
Used for attaching a muffler of a car.
5
From Japan
On 2017-09-26 04:03:31
It was not sold at the home center. I am satisfied with the performance. It's hard to say if you can choose a different type of plating.
This review is about item#42108647.
When car maintenance
4
From Japan
On 2017-09-21 00:44:43
Most of the flange nuts used for trucks (passenger cars in short) are without cerate. There are quite a lot of cases without cellate, but it seems that there are not too many, so the unit price feels pretty high. I think that it will become easier to use even a little cheaper.
This review is about item#42108647.
Replacement when motorcycle engine OH
5
From Japan
On 2017-08-07 19:59:25
M8 thanks to the sole choice of Giza-free flange nut, existence
This review is about item#42108647.
Motorcycle maintenance
5
From Japan
On 2017-03-04 12:35:13
Flange nuts used in automobiles and motorbikes are usually things that do not have cerate (jagged seating), but somehow the flange nuts sold at home centers etc. are only serrated. It is valuable that you can buy flanged nut without cerate in affordable pack items. However, even monoterror, the size such as 6 mm × P1.0 or 10 mm × P1.25 can be found only in an extreme number such as one thousand units. Since these sizes are often used in automobiles etc., demand is expected to be high, so we would like to sell small sellers. Also, I want you to sell small bag nut type.
This review is about item#42108647.
For motorcycles
5
From Japan
On 2014-04-07 06:47:32
A small dealer without cerate does not correspond with a neighboring home center or a dealer with a deal other than Monotaro so it is very helpful. However, since the price per plating of plating other than chromate is quite high, it will be saved if you get it to the same price as chromate.
This review is about item#42108647.

Related Products