Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flange Nut, Serrated, Titanium

4.75 (4)
...see all>
Product Options
ADD TO CART
Dimension dc (phi mm) Dimensions m1 (mm) Nominal Designation of Screw Dimension m (mm) Dimensions c(mm) Dimensions e (mm) Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension dc (phi mm) Dimensions m1 (mm) Nominal Designation of Screw Dimension m (mm) Dimensions c(mm) Dimensions e (mm) Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 (min)3.2 M4 4.5 (min)1.1 (Reference)8 7 0.7 1PC 1 M4 7x10 42108665 5.99 SGD
Shipped after 2018-06-25
8 (min)2.4 M3 3.7 (min)1 (Reference)6.3 5.5 0.5 1PC 1 M3 5.5x8 42108656 5.99 SGD
Shipped after 2018-06-25
17 (Minimum) 5 M8 7.5 (Minimum) 1.5 (Reference) 13.8 12 1.25 1PC 1 M8 12x17 42108692 5.99 SGD
In stock
12 (Min) 3.3 M5 5.5 (Min) 1.1 (Reference) 9.2 8 0.8 1PC 1 M5 8x12 42108674 4.99 SGD
In stock
13 (Minimum) 4 M6 6 (Min) 1.5 (Reference) 11.5 10 1 1PC 1 M6 10x13 42108683 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Off-road motorcycle engine mount
5
From Japan
On 2016-04-26 09:41:30
It is stronger than aluminum, it does not rust, and charm is cheaper than anything! I also recommend it to customers.
This review is about item#42108692.
Motorcycle maintenance
5
From Japan
On 2016-02-05 16:24:21
I used it for the motor mount of the motorcycle. Product precision is no problem, anyway cheap!
This review is about item#42108683.
Used for motorcycle chain adjuster lock nut
5
From Japan
On 2015-12-10 08:52:40
Cost performance is good.
This review is about item#42108692.
motorcycle
4
From Japan
On 2015-12-09 21:58:49
I think that it is not suitable for places where strength is required as it is pure titanium. I think that it can be used for rust measures of places that do not need much strength (exterior etc.). Because it is stronger than aluminum it is also in place to worry about aluminum nut. However, as far as cost is concerned, there is no use for general vehicles as long as there is not so much commitment.
This review is about item#42108692.

Related Products