Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Flange Nut, Non Serrated, Stainless Steel, Pack Product

4.67 (21)
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimensions m1 (mm) Nominal Designation of Screw Dimension m (mm) Dimensions c(mm) Dimensions e (mm) Dimension S (mm) Pitch Dimension dc (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions m1 (mm) Nominal Designation of Screw Dimension m (mm) Dimensions c(mm) Dimensions e (mm) Dimension S (mm) Pitch Dimension dc (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Minimum) 3.2 M4 4.5 (Minimum) 1.1 (Reference) 8 7 0.7 10 1Pack(9PC) 1 M4 7x10 42108717 4.99 SGD
In stock
(Minimum) 3.3 M5 5.5 (Minimum) 1.1 (Reference) 9.2 8 0.8 12 1Pack(8PC) 1 M5 8x12 42108726 4.99 SGD
In stock
(Minimum) 4 M6 6 (Minimum) 1.5 (Reference) 11.5 10 1 13 1Pack(6PC) 1 M6 10x13 42108735 4.99 SGD
In stock
(Minimum) 2.4 M3 3.7 1 (minimum) (Reference) 6.3 5.5 0.5 8 1Pack(8PC) 1 M3 5.5x8 42108701 4.99 SGD
In stock
(Minimum) 5 M8 7.5 (Minimum) 1.5 (Reference) 13.8 12 1.25 17 1Pack(3PC) 1 M8 12x17 42108744 4.99 SGD
In stock
(Minimum) 6 M10 9 (Minimum) 1.8 (Reference) 16.2 14 1.5 19 1Pack(2PC) 1 M10 14x19 42108753 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.67
21 Customer Reviews
The reviews are automatic translation.
To a tool of a self-made tool
5
From Japan
On 2018-04-21 01:03:46
This nut (made of stainless steel) is not sold to the home center It was saved. It is also satisfactory with good quality.
This review is about item#42108753.
Screw exchange
5
From Japan
On 2018-03-11 21:04:44
I am thankful that there is not much celate for home centers.
This review is about item#42108726.
maintenance
5
From Japan
On 2018-03-03 18:40:08
I exchange rusty bolts of old car Because it can buy with a small amount with flange I am very satisfied.
This review is about item#42108744.
During machine maintenance
5
From Japan
On 2018-01-29 19:07:33
There is no dissatisfaction about use and there is no trouble, I want to purchase
This review is about item#42108744.
For bicycle repair
5
From Japan
On 2018-01-09 23:11:22
I used it for bicycle repair. Since there is not so much a flange nut without celate at home centers etc. It is saved to handle with a small amount. Since flange nuts are often used for motorcycle custom and repair etc I would like to sell about 10 pieces of flange nuts made of iron and without cerate.
This review is about item#42108726.
Instead of a washer + nut
5
From Japan
On 2017-12-19 17:23:38
I am happy that small packs are not used because I do not use celate much.
This review is about item#42108735.
I installed a relay in the engine room
5
From Japan
On 2017-11-14 22:49:17
It is more convenient to tighten with a spring washer because the area to compress is wider than ordinary nut.
This review is about item#42108735.
Assembly of processed products
5
From Japan
On 2017-04-14 15:34:52
It is used completely as a product assembly and as a part attached to kit products.
This review is about item#42108726.
To the factory furniture !!
5
From Japan
On 2016-10-31 11:22:21
I am using it as a very good acquisition by repeat acquisition. . . .
This review is about item#42108717.
It is used for production of audio equipment.
5
From Japan
On 2016-09-17 09:47:37
Washers are unnecessary, so workmanship is good. It tightens securely than ordinary nut. Quality is also good.
This review is about item#42108701.

Related Products