Buy more than* S$200* and get FREE SHIPPING

Flange Box Nut, Serrated, Stainless Steel, Pack Product

4.50 (4)
...see all>
Product Options
ADD TO CART
Dimension D (phi mm) Dimension S (mm) Dimension t (mm) Dimension H (mm) Pitch Nominal Designation of Screw Dimension h (mm) Dimensions H1 (mm) Dimensions e (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D (phi mm) Dimension S (mm) Dimension t (mm) Dimension H (mm) Pitch Nominal Designation of Screw Dimension h (mm) Dimensions H1 (mm) Dimensions e (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 12 (Minimum) 1.5 7.5 1.25 M8 (Minimum) 5 13 (Reference) 13.8 1Pack(2PC) 1 M8 12x17 42108857 4.99 SGD
Shipped after 2018-05-28
12 8 (Min) 1.1 5.5 0.8 M5 (Min) 3.3 9 (Reference) 9.2 1Pack(4PC) 1 M5 8x12 42108832 4.99 SGD
Shipped after 2018-05-28
13 10 (Min)1.5 6 1 M6 (Min)4 10.5 (Reference) 11.5 1Pack(3PC) 1 M6 10x13 42108841 4.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Production of musical instrument production jig
3
From Japan
On 2017-07-25 22:16:07
There is neither normal nor impossible without an ordinary bag nut, but it is much cheaper than the neighboring home center. I think I will purchase again.
This review is about item#42108857.
Bicycle break key wire clasp, used for shoe fastening
5
From Japan
On 2016-06-11 09:04:33
Genuine products are easy to rust, looking for replacement. The normal cap nut is a slightly short feeling (about 1.0 mm), but the flange portion earns the thickness, furthermore, with cerate it can prevent loosening. It is a commodity that is committed to commitment, although it is a family mamachari mainte.
This review is about item#42108841.
Replacing muffler on motorcycle
5
From Japan
On 2016-03-16 20:18:25
It was saved because there was no treatment at neighboring home improvement center. There is no problem in terms of quality either.
This review is about item#42108857.
Motorcycle OH
5
From Japan
On 2015-07-03 08:46:09
I exchanged a rusty nut of a motorbike. It can be used without problems. Even if you see the picture, it is not made of stainless steel, so it is easy to understand if you change it to a stainless steel object.
This review is about item#42108841.

Related Products