Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension h (mm) Dimensions H1 (mm) Dimensions e (mm) Dimension D (phi mm) Dimension S (mm) Dimension t (mm) Dimension H (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension h (mm) Dimensions H1 (mm) Dimensions e (mm) Dimension D (phi mm) Dimension S (mm) Dimension t (mm) Dimension H (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Min)3.3 9 (Reference) 9.2 12 8 (Min)1.1 5.5 M5 1Pack(4PC) 1 M5 8x12 42108875 4.26 SGD
In stock
(min)3.3 8.5 (Reference)9.2 11 8 (min)1.0 5 M4 1Pack(4PC) 1 M4 7x10 42108866 4.17 SGD
In stock
(Min)4 10.5 (Reference) 11.5 13 10 (Min)1.5 6 M6 1Pack(3PC) 1 M6 10x13 42108884 4.23 SGD
In stock
(Min)5 13 (Reference) 13.8 17 12 (Min)1.5 7.5 M8 1Pack(2PC) 1 M8 12x17 42108893 4.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Bike engine Play
3
From Japan
On 2017-03-16 21:44:16
Is not it high stainless steel screws in general? If the person's Neighborhood Nejiya cheap are many. Because it does not go to buy a weekday you bought at the end Monotarou but ...
This review is about item#42108893.
Motorcycle repair
4
From Japan
On 2016-11-21 14:32:36
There are glossy than I thought and to install, sentiment shine well.
This review is about item#42108884.
Car parts
5
From Japan
On 2016-11-14 18:03:30
Because it does not rust was changed. It became beautiful to the eye.
This review is about item#42108884.
And protection of the screw destination, to caught prevention.
5
From Japan
On 2016-09-07 21:42:51
Since the screw destination is go out in the convenience of the assembly of the machine, buy the prevention of and protection injury. Look also got better.
This review is about item#42108884.
Repair work in!
5
From Japan
On 2014-11-01 18:54:30
It makes you very good, but three packs in consumable parts will expect high feeling, extenders. . . .
This review is about item#42108884.
Old exchange of nut rusty
5
From Japan
On 2013-04-06 09:35:59
Quality also I think that it is good merchandise without a problem. If there is a ten Toka collectively selling at 20 units is more good.
This review is about item#42108875.

Related Products