Buy more than* S$200* and get FREE SHIPPING

U Nut Flange, Fine, Iron Uni Chromate

4.57 (7)
Surface Processing
Uniqlo
Material
Iron
...see all>
Product Options
ADD TO CART
Dimension dc (phi mm) Nominal Designation of Screw Dimensions db (mm) Dimension m (mm) Dimension h (mm) Dimensions b (mm) Dimensions C (mm) Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension dc (phi mm) Nominal Designation of Screw Dimensions db (mm) Dimension m (mm) Dimension h (mm) Dimensions b (mm) Dimensions C (mm) Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 M14 15 13.5 15 3 (Min)1.6 19 1.5 1PC 1 M14 19x26 42108954 4.99 SGD
In stock
30 M16 17 15 16.5 3 (Min) 3.0 22 1.5 1PC 1 M16 22x30 42108963 13.99 SGD
In stock
24 M12 - 11.2 12.5 - (Minimum) 1.4 17 1.25 1Pack(2PC) 1 M12 17x24 42108945 4.99 SGD
Shipped after 2018-01-19
19 M10 - 8.8 10 - (Minimum) 1.7 14 1.25 1Pack(3PC) 1 M10 14x19 42108936 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
For motorcycle maintenance
5
From Japan
On 2017-08-29 08:31:30
Things that are 14 mm at M 10 can not be obtained at home centers It was saved.
This review is about item#42108936.
Address V 125 G as front axle nut.
5
From Japan
On 2017-06-12 20:47:13
I bought it as an address V 125 G front axle nut. I could install without any problem. I could not get it in the neighborhood home center but it seems to be able to exchange every time I remove it.
This review is about item#42108936.
Vibrating machine
3
From Japan
On 2016-12-12 19:25:38
Although it is cheap and good, it is regrettable that the thickness of the nut is small.
This review is about item#42108936.
For tightening important parts
4
From Japan
On 2016-08-28 07:08:01
Once we assemble it we use it in areas where it is difficult to tighten further. There is neither possible nor impossible, it is very ordinary. I would appreciate it if the price goes down a bit if I say it.
This review is about item#42108945.
With maintenance of mopeds
5
From Japan
On 2016-08-10 16:51:34
It seems to be the same type as the rear wheel axle nut of appearance, moped (MOTOCOMPO)
This review is about item#42108954.
Motorcycle playback
5
From Japan
On 2016-04-27 10:21:01
I also searched in the home center, but I could not find it and ordered a motorcycle shop too cumbersome. It is very beautiful and satisfied than the image. It is also appealing to sell by subdivision.
This review is about item#42108936.
L600S Move's stabilizer bush mounting
5
From Japan
On 2014-08-15 13:33:10
It was quite a size (pitch was fine) for home improvement, but it is perfect. It is saved because ordering genuine products is troublesome and expensive. There seems to be an effect to prevent loosening.
This review is about item#42108945.

Related Products