Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

U-Nut with Flange

5.00 (1)
Dimensions db (mm)
-
Dimensions b (mm)
-
Pitch
1.25
...see all>
Product Options
ADD TO CART
Dimension dc (phi mm) Nominal Designation of Screw Dimension m (mm) Dimension h (mm) Dimensions C (mm) Surface Processing Dimension S (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension dc (phi mm) Nominal Designation of Screw Dimension m (mm) Dimension h (mm) Dimensions C (mm) Surface Processing Dimension S (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 M10 8.8 10 (Min) 1.7 Trivalent White 14 Iron 1Pack(3PC) 1 M10 14x19 42108972 4.99 SGD
In stock
24 M12 11.2 12.5 - - 17 - 1pack(2pc) 1 M12 17 x24 42108981 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
5
From Japan
On 2017-03-24 21:37:58
Screw accuracy is low, sometimes loosening (bitter smile) I used it for Taiwanese scooter. It is more accurate than Taiwan made genuine. I expect that there will not be loose like this.
This review is about item#42108981.

Related Products