Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

U Nut Flange, Iron Uni Chromate, Packed

5.00 (1)
Surface Processing
Chromate
Material
Iron
...see all>
Product Options
ADD TO CART
Dimension h (mm) Dimensions C (mm) Dimension S (mm) Pitch Dimension dc (phi mm) Nominal Designation of Screw Dimension m (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension h (mm) Dimensions C (mm) Dimension S (mm) Pitch Dimension dc (phi mm) Nominal Designation of Screw Dimension m (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 (min)1 8 0.8 11 M5 5.3 1Pack(7PC) 1 M5 8x11 42108997 4.99 SGD
Shipped after 2018-06-25
8.5 (Min) 1.5 12 1.25 17 M8 7.5 1Pack(4PC) 1 M8 12x17 42109015 4.99 SGD
In stock
6.9 (Min) 1.2 10 1 13 M6 6 1Pack(6PC) 1 M6 10x13 42109006 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I am using it for a motorcycle.
5
From Japan
On 2015-05-09 00:56:01
I like cost because it is excellent in performance and accuracy is reasonable.
This review is about item#42109015.

Related Products