Buy more than* S$200* and get FREE SHIPPING

U Nut Flange, Iron Uni Chromate, Packed

4.75 (4)
Surface Processing
UNIQLO
Material
Iron
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimension m (mm) Dimension h (mm) Dimensions C (mm) Dimension S (mm) Pitch Dimension dc (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimension m (mm) Dimension h (mm) Dimensions C (mm) Dimension S (mm) Pitch Dimension dc (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 6 6.9 (Min) 1.2 10 1 13 1Pack(6PC) 1 M6 10x13 42109033 4.99 SGD
In stock
M5 5.3 6 (min)1 8 0.8 11 1Pack(7PC) 1 M5 8x11 42109024 4.99 SGD
In stock
M8 7.5 8.5 (Min) 1.5 12 1.25 17 1Pack(4PC) 1 M8 12x17 42109042 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Sherbolt fixing of snowplow
5
From Japan
On 2018-01-15 21:07:29
Purchased as a nut for shear bolt of Honda snowplow. There was no locking nut with a flange in a nearby store, it was saved. It will be tight.
This review is about item#42109033.
Locknut of snowplow machine
4
From Japan
On 2017-04-05 18:05:44
It is used for the lock nut of the snow removing machine and is satisfied with the shape.
This review is about item#42109042.
Car maintenance
5
From Japan
On 2016-07-16 00:40:58
It is very helpful to get price selling cheaply.
This review is about item#42109042.
It was used for installation of a differential gear of a two-wheel trike made in China
5
From Japan
On 2014-05-19 13:35:46
There is almost no space in the tightening part, so if you can, it will be useful if you have a thin type if possible.
This review is about item#42109042.

Related Products