Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

U Nut Flange, Iron Trivalent White, Packed

5.00 (2)
Material
Iron
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Surface Processing Dimension S (mm) Pitch Dimension dc (phi mm) Nominal Designation of Screw Dimension m (mm) Dimension h (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Surface Processing Dimension S (mm) Pitch Dimension dc (phi mm) Nominal Designation of Screw Dimension m (mm) Dimension h (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Min) 1.2 Trivalent White 10 1 13 M6 6 6.9 1Pack(5PC) 1 M6 10x13 42109085 4.99 SGD
In stock
(Min)1.5 TrivalentWhite 12 1.25 17 M8 7.5 8.5 1Pack(3PC) 1 M8 12x17 42109094 4.99 SGD
In stock
(min)1 Trivalent White 8 0.8 11 M5 5.3 6 1Pack(5PC) 1 M5 8x11 42109076 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for motorcycle foot suspension
5
From Japan
On 2017-07-01 15:27:28
There was no anxiety and it was possible to use. I would like to continue using it.
This review is about item#42109094.
As a nut for attaching a bike to an ex - pai
5
From Japan
On 2015-11-05 14:45:32
I use only two, but it is safe to enter three as a spare.
This review is about item#42109094.

Related Products