Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Reducing Rod Coupling, 30mm Diameter High, MM Wit, Wit Wit, Iron Uni Chromate

5.00 (5)
Surface Processing
UNIQLO
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Nominal Designation of Screw Dimension B Dimensions A Dimension L2 (mm) Dimension S (mm) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Nominal Designation of Screw Dimension B Dimensions A Dimension L2 (mm) Dimension S (mm) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 M8-W3/8 W3/8 M8 12.5 14 16.5 1Pack(2PC) 1 M8-3/8x25 42109496 4.99 SGD
In stock
- - - - - - - 1PC 1 M12-1/2x50 42109514 4.99 SGD
In stock
25 M6-W3/8 W3/8 M6 12.5 14 17 1Pack(2PC) 1 M6-3/8x25 42109487 4.99 SGD
In stock
40 W3/8-W1/2 W1/2 W3/8 20 17 27 1PC 1 3/8-1/2x40 42109566 4.99 SGD
In stock
40 M10-W3/8 W3/8 M10 18 17 20 1PC 1 M10-3/8x40 42109505 4.99 SGD
In stock
25 W1/4-W3/8 W3/8 W1/4 12.5 14 17 1Pack(2PC) 1 1/4-3/8x25 42109523 4.99 SGD
In stock
40 W1/4-W1/2 W1/2 W1/4 20 17 27 1PC 1 1/4-1/2x40 42109532 4.99 SGD
Shipped after 2018-04-27
- - - - - - - 1PC 1 -1/2x40 42109557 4.99 SGD
Shipped after 2018-04-27
50 W1/2-W5/8 W5/8 W1/2 25 23 34 1PC 1 1/2-5/8x50 42109575 8.99 SGD
In stock
- - - - - - - 1Pack(2PC) 1 -3/8x25 42109541 5.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
As a substitute for the spacer + nut
5
From Japan
On 2017-05-18 14:36:00
When U bolt is used in piping thinner than prescribed, the screw part becomes shorter and [spacer + nut] is required, but since the 3/8 part becomes a substitute for the spacer for M 8, it can be substituted with this one Convenient.
This review is about item#42109496.
Heteromorphic nut and joint
5
From Japan
On 2016-08-12 18:05:08
It was very easy to use and it was truly saved.
This review is about item#42109505.
Part assembly with geared motor.
5
From Japan
On 2016-07-28 21:34:56
Because the geared motor shaft is a D cut of 6, I bolted it through 6 drill, but it was saved because it was easy to process.
This review is about item#42109487.
Connection of test measurement jig
5
From Japan
On 2015-12-09 14:37:46
Since it was able to connect smoothly, there is no particular problem.
This review is about item#42109505.
Used for shift knob replacement
5
From Japan
On 2015-11-14 08:31:32
I bought bolts and I could use the US made W3 / 8 knob from the Hiace side M8. I used only one.
This review is about item#42109496.

Related Products