Buy more than* S$200* and get FREE SHIPPING

Different Diameter Nut

Nominal Designation of Screw
M6-W1/2
Dimension B
W1/2
Dimensions A
M6
Dimension L2 (mm)
20
Surface Processing
Trivalent White
Dimension S (mm)
17
Dimension L1 (mm)
27
Dimensions L (mm)
40
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M6-1/2x40 42109584 5.67 SGD
In stock
ADD TO CART

Related Products