Buy more than* S$200* and get FREE SHIPPING

Reducing High Nut, mm-mm, Iron, Trivalent White

5.00 (2)
Surface Processing
Trivalent white
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Pitch Nominal Designation of Screw Dimension B Dimensions A Dimension L2 (mm) Dimension S (mm) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Pitch Nominal Designation of Screw Dimension B Dimensions A Dimension L2 (mm) Dimension S (mm) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 A: 1.25 B: 1.5 M8-M10 M10 M8 10 14 15 1PC 1 M8-10x25 42109602 4.99 SGD
In stock
40 A: 1.5 B: 1.75 M10-M12 M12 M10 20 17 26 1PC 1 M10-12x40 42109611 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Shipping work shipping
3
From Japan
On 2014-03-20 16:45:29
I bought it for the first time as I wanted a whole white object. There is no problem in function. However, the size is small pattern. I always have small size gloves because I have small hands, but it was too small to enter. I felt M size I bought just in the same way as S size of other company's products.
This review is about item#37092115.
Management of fields
5
From Japan
On 2014-03-20 16:42:20
The price and the feeling of use are also very satisfying.
This review is about item#35327652.

Related Products