Buy more than* S$200* and get FREE SHIPPING

Slotted Nut, Pack Product

1.50 (2)
Number of Flutes
6
...see all>
Product Options
ADD TO CART
Dimension dw1(Phi mm) Pin Size Surface Processing Nominal Designation of Screw Dimensions w (mm) Dimensions n (mm) Dimension m (mm) Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension dw1(Phi mm) Pin Size Surface Processing Nominal Designation of Screw Dimensions w (mm) Dimensions n (mm) Dimension m (mm) Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 16.5 (Cotter pin) 2.5 x 25mm Cloth M10 8 2.8 12 17 1.5 1Pack(2PC) 1 M10 42109785 4.99 SGD
Shipped after 2018-02-26
About 18 (Cotter pin) 3.2 x 25mm Cloth M12 10 3.5 15 19 1.75 1Pack(2PC) 1 M12 42109794 4.99 SGD
Shipped after 2018-02-26
About 12.5 (Cotter pin) 2x18mm Cloth M8 6.5 2.5 9.5 13 1.25 1Pack(4PC) 1 M8 42109776 4.99 SGD
Shipped after 2018-02-26
- - - M6 5 2 7.5 10 1 1pack(4pc) 1 M6 42109767 4.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance
2
From Japan
On 2017-10-23 11:46:21
The finish was rough and the nut was going to be bent, so we decided to keep it for the call this time.
This review is about item#42109794.
Tie rod end nut
1
From Japan
On 2017-07-15 20:47:57
I ordered the M12 nut but the M10 nut is in it. (Both of them) The label is M12. Please check it securely and ship it. I have stopped stopping replacement work.
This review is about item#42109794.

Related Products