Buy more than* S$200* and get FREE SHIPPING

Slotted Nut

Surface Processing
Cloth
Number of Flutes
6
...see all>
Product Options
ADD TO CART
Dimensions w (mm) Dimensions n (mm) Dimension m (mm) Dimension S (mm) Pitch Dimensions m1 (mm) Dimension dw1(Phi mm) Nominal Designation of Screw Pin Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions w (mm) Dimensions n (mm) Dimension m (mm) Dimension S (mm) Pitch Dimensions m1 (mm) Dimension dw1(Phi mm) Nominal Designation of Screw Pin Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 3.5 10 19 1.75 - About 18 M12 (Cotter pin) 3.2x28mm   1Pack(3PC) 1 M12 42109977 4.99 SGD
In stock
4.5 2.8 8 17 1.5 - About 16.5 M10 (Split pin) 2.5 x 25mm   1Pack(3PC) 1 M10 42109961 4.99 SGD
In stock
8 4.5 13 24 2 About 8 About 23 M16 (Split pin) 4 x 32mm *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 M16 42109986 7.99 SGD
Shipped after 2018-02-27
ADD TO CART

Related Products