Buy more than* S$200* and get FREE SHIPPING

High Nut, Fine, Iron, Uni Chromate

4.71 (7)
Surface Processing
UNIQLO
Length L(mm)
30
...see all
Product Options
ADD TO CART
Designation Screw d Double-sided Width (S)(mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Designation Screw d Double-sided Width (S)(mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M10 17 1.25 1Pack(2PC) 1 10x17x30 42110591 5.79 SGD
Shipped after 2017-08-21
M12 19 1.5 1PC 1 12x19x30 42110607 4.36 SGD
Shipped after 2017-08-21
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Monkey muffler attachment
5
From Japan
On 2016-09-05 23:25:25
I used it to shift the muffler attachment outward. I installed the upper part of the suspension of the monkey and fixed it with Hexagon bolt, and the muffler stay was fixed.
This review is about item#42110591.
Maintenance of automobiles
5
From Japan
On 2016-06-08 08:01:52
Screw in the hub bolt and connect the puller to use it for disassembling the hub. I am happy that there are long items as long as 50 - 60 mm in length.
This review is about item#42110607.
Extension connection of bolt
3
From Japan
On 2016-06-01 14:21:58
I bought a size of 10 × 17 × 30 mm, but it is good if the length is at least 50 mm. There is no problem on the item side, I felt that it would be better to increase the variation.
This review is about item#42110591.
DIY workpiece parts
5
From Japan
On 2016-04-20 15:27:00
Special screws are hard to obtain at regular home centers, they are also sold at screw specialty shops, but with a small amount you can withdraw it, Monotaro san is willing to purchase it without hesitation.
This review is about item#42110591.
Motorcycle's silencer stay fixed
5
From Japan
On 2015-10-28 15:10:41
There was no stock in the wholesaler in the neighborhood because of the fine thread. I appreciate it because you can correspond to 1 or 2 orders.
This review is about item#42110591.
To the material of the wheel nut
5
From Japan
On 2015-10-24 09:34:38
It was something I could not find even if I looked for it in a screw shop. Depending on the wheel there is a special thing, so it was perfect for the material.
This review is about item#42110607.
Motorcycle Maintenance
5
From Japan
On 2015-09-21 22:26:12
It was solidly made, it was a good feeling, I will watch over the course of the future.
This review is about item#42110591.

Related Products