Buy more than* S$200* and get FREE SHIPPING

Coupling Nut

4.50 (6)
Surface Processing
Cloth
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 10x17x30 42110616 5.99 SGD
In stock
1PC 1 12x19x30 42110625 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
As part of agricultural machinery
4
From Japan
On 2018-04-16 13:39:19
We needed more detailed pitch, so we processed it. Accuracy was good, good things were made.
This review is about item#42110616.
For fixing the inner rod during inverted fork assembly
5
From Japan
On 2018-01-22 11:16:11
I am using it for a 43 mm inverted fork. Although there is a special tool for fixing the inner rod, a combination of this and the 12 mm long bolt can be sufficiently substituted.
This review is about item#42110625.
Used as a tool part
5
From Japan
On 2017-11-01 20:30:11
It is very convenient to purchase it because it is not sold in the neighborhood.
This review is about item#42110625.
For parts production
5
From Japan
On 2017-04-27 21:40:36
It is convenient because you do not need to tap off and you do not need to peel plating for welding.
This review is about item#42110616.
Car maintenance
5
From Japan
On 2016-04-15 00:46:25
I used it to fix the shift knob. The high nut of the detail is saved because there is no shop with a treatment nearby.
Used for scooter's SST tool production
3
From Japan
On 2015-11-11 20:39:12
There is no problem at all in use, but somehow the appearance is coarse looking. The screw thread also has roughness, and it is said "Osaka soul", but I feel dissatisfied with making it feel like it is made in China.
This review is about item#42110625.

Related Products