Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Dimension S (mm) Number of Threads Dimensions L (mm) Length L(mm) Material Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Number of Threads Dimensions L (mm) Length L(mm) Material Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 16 50 - - W3/8 1Pack(2PC) 1 3/8x17x50 42110731 4.99 SGD
In stock
21 13 20 - - W1/2 1Pack(3PC) 1 1/2x21x20 42110747 4.99 SGD
In stock
21 13 50 - - W1/2 1Pack(2PC) 1 1/2x21x50 42110774 5.99 SGD
In stock
35 9 - 80 Iron W7/8 1PC 1 7/8x35x80 44838342 10.99 SGD
Shipped after 2018-05-15
32 - - 80 Iron W3/4 1PC 1 3/4x32x80 44838272 9.99 SGD
Shipped after 2018-05-15
32 - - 70 Iron W3/4 1PC 1 3/4x32x70 44838263 7.99 SGD
Shipped after 2018-04-27
41 8 - 80 Iron W1 1PC 1 1"x41x80 44838403 -
Discontinued
[x]
41 8 - 70 Iron W1 1PC 1 1"x41x70 44838394 12.99 SGD
Shipped after 2018-05-15
41 8 - 60 Iron W1 1PC 1 1"x41x60 44838385 10.99 SGD
Shipped after 2018-05-15
35 9 - 60 Iron W7/8 1PC 1 7/8x35x60 44838324 8.99 SGD
Shipped after 2018-05-15
41 8 - 40 Iron W1 1PC 1 1"x41x40 44838367 7.99 SGD
Shipped after 2018-05-15
26 - - 80 Iron W5/8 1PC 1 5/8x26x80 44838211 6.99 SGD
Shipped after 2018-05-15
17 - - 80 Iron W3/8 1PC 1 3/8x17x80 44838141 8.99 SGD
Shipped after 2018-05-15
17 - - 70 Iron W3/8 1PC 1 3/8x17x70 44838132 6.99 SGD
Shipped after 2018-05-15
35 9 - 70 Iron W7/8 1PC 1 7/8x35x70 44838333 9.99 SGD
Shipped after 2018-05-15
35 9 - 50 Iron W7/8 1PC 1 7/8x35x50 44838315 -
Discontinued
[x]
35 9 - 40 Iron W7/8 1PC 1 7/8x35x40 44838306 -
Discontinued
[x]
41 8 - 50 Iron W1 1PC 1 1"x41x50 44838376 9.99 SGD
Shipped after 2018-05-15
26 - - 70 Iron W5/8 1PC 1 5/8x26x70 44838202 5.99 SGD
Shipped after 2018-05-15
26 - 35 - - W5/8 1Pack(2PC) 1 5/8x26x35 42110801 9.99 SGD
Shipped after 2018-04-27
26 - 30 - - W5/8 1Pack(2PC) 1 5/8x26x30 42110792 9.99 SGD
Shipped after 2018-04-27
17 - 40 - - W3/8 1Pack(3PC) 1 3/8x17x40 42110722 5.99 SGD
In stock
17 - 20 - - W3/8 1Pack(5PC) 1 3/8x17x20 42110695 7.99 SGD
Shipped after 2018-04-27
10 20 20 - - W1/4 1Pack(8PC) 1 1/4x10x20 42110677 4.99 SGD
In stock
26 - 40 - - W5/8 1Pack(2PC) 1 5/8x26x40 42110817 6.99 SGD
Shipped after 2018-04-27
32 - 35 - - W3/4 1PC 1 3/4x32x35 42110844 5.99 SGD
Shipped after 2018-04-27
10 20 30 - - W1/4 1Pack(4PC) 1 1/4x10x30 42110686 4.99 SGD
In stock
26 - 60 - - W5/8 1PC 1 5/8x26x60 42110835 5.99 SGD
Shipped after 2018-04-27
26 - 50 - - W5/8 1PC 1 5/8x26x50 42110826 5.99 SGD
Shipped after 2018-04-27
17 - 25 - - W3/8 1Pack(4PC) 1 3/8x17x25 42110704 5.99 SGD
Shipped after 2018-04-27
32 - 40 - - W3/4 1PC 1 3/4x32x40 42110853 6.99 SGD
Shipped after 2018-04-27
21 - 40 - - W1/2 1Pack(2PC) 1 1/2x21x40 42110765 5.99 SGD
Shipped after 2018-04-27
21 - 30 - - W1/2 1Pack(2PC) 1 1/2x21x30 42110756 4.99 SGD
In stock
17 - 30 - - W3/8 1Pack(3PC) 1 3/8x17x30 42110713 6.99 SGD
Shipped after 2018-04-27
21 - 80 - - W1/2 1PC 1 1/2x21x80 42110783 11.99 SGD
Shipped after 2018-04-27
41 8 - 35 Iron W1 1PC 1 1"x41x35 44838351 6.99 SGD
Shipped after 2018-05-15
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tool parts
5
From Japan
On 2016-02-01 16:04:59
It's sized because it's pretty much no size!
This review is about item#42110677.
Core drilling
5
From Japan
On 2015-10-26 17:45:18
Quality is normal. Subtle when the price thinks of shipping cost.
This review is about item#42110774.

Related Products