Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

High Nut, Iron Chromate

4.71 (7)
Surface Processing
Chromate
...see all>
Product Options
ADD TO CART
Screw Dimensions L (mm) Pitch Nominal Designation of Screw Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Dimensions L (mm) Pitch Nominal Designation of Screw Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
All screws (through) 50 1.75 M12 19 1Pack(2PC) 1 12x19x50 42111474 4.99 SGD
In stock
All screws (through) 30 1.75 M12 19 1Pack(3PC) 1 12x19x30 42111456 4.99 SGD
In stock
All screws (through) 25 1.5 M10 17 1Pack(4PC) 1 10x17x25 42111386 4.99 SGD
In stock
All screws (through) 60 2 M16 24 1PC 1 16x24x60 42111535 4.99 SGD
In stock
All screws (through) 50 2 M16 24 1Pack(2PC) 1 16x24x50 42111526 6.99 SGD
In stock
All screws (through) 20 1.75 M12 19 1Pack(4PC) 1 12x19x20 42111431 4.99 SGD
In stock
Full Thread (through) 20 1 M6 10 1Pack(8PC) 1 6x10x20 42111255 4.99 SGD
In stock
All screws (through) 30 1.5 M10 17 1Pack(4PC) 1 10x17x30 42111395 4.99 SGD
In stock
All screws (through) 50 1.5 M10 17 1Pack(2PC) 1 10x17x50 42111422 4.99 SGD
In stock
All screws (through) 25 1.25 M8 13 1Pack(6PC) 1 8x13x25 42111325 4.99 SGD
In stock
Full Thread (penetration) 35 1.5 M10 17 1Pack(3PC) 1 10x17x35 42111404 4.99 SGD
In stock
Full Thread (penetration) 80 3.5 M30 46 1PC 1 30x46x80 42111562 27.99 SGD
In stock
Full Thread (penetration) 35 2.5 M20 30 1PC 1 20x30x35 42111544 4.99 SGD
In stock
Full Thread (penetration) 25 1.75 M12 19 1Pack(4PC) 1 12x19x25 42111447 4.99 SGD
In stock
Full Thread (penetration) 40 2 M16 24 1Pack(2PC) 1 16x24x40 42111517 5.99 SGD
In stock
Full Thread (penetration) 40 1.25 M8 13 1Pack(3PC) 1 8x13x40 42111343 4.99 SGD
In stock
Full Thread (penetration) 50 3 M24 36 1PC 1 24x36x50 42111553 11.99 SGD
In stock
Full Thread (penetration) 15 1.5 M10 17 1Pack(4PC) 1 10x17x15 42111361 5.99 SGD
In stock
Full Thread (penetration) 20 2 M16 24 1Pack(3PC) 1 16x24x20 42111483 4.99 SGD
In stock
Full Thread (penetration) 30 2 M16 24 1Pack(2PC) 1 16x24x30 42111501 4.99 SGD
In stock
Full Thread (penetration) 25 2 M16 24 1Pack(2PC) 1 16x24x25 42111492 4.99 SGD
In stock
Full Thread (through) 25 1 M6 10 1Pack(7PC) 1 6x10x25 42111264 4.99 SGD
In stock
Full Thread (through) 30 1.25 M8 13 1Pack(5PC) 1 8x13x30 42111334 4.99 SGD
In stock
Full Thread (through) 20 1.5 M10 17 1Pack(5PC) 1 10x17x20 42111377 4.99 SGD
In stock
Full Thread (through) 30 1 M6 10 1Pack(5PC) 1 6x10x30 42111273 4.99 SGD
In stock
Full Thread (through) 40 1 M6 10 1Pack(2PC) 1 6x10x40 42111282 4.99 SGD
In stock
Full Thread (through) 20 1.25 M8 13 1Pack(8PC) 1 8x13x20 42111316 4.99 SGD
In stock
Full Thread (through) 40 1.75 M12 19 1Pack(3PC) 1 12x19x40 42111465 5.99 SGD
In stock
Full Thread (through) 15 1 M6 10 1Pack(8PC) 1 6x10x15 42111246 4.99 SGD
In stock
Full Thread (through) 15 1.25 M8 13 1Pack(8PC) 1 8x13x15 42111307 4.99 SGD
In stock
Full Thread (through) 50 1.25 M8 13 1Pack(3PC) 1 8x13x50 42111352 4.99 SGD
In stock
Full Thread (through) 50 1 M6 10 1Pack(2PC) 1 6x10x50 42111291 4.99 SGD
In stock
Full Thread (through) 40 1.5 M10 17 1Pack(3PC) 1 10x17x40 42111413 4.99 SGD
In stock
Full Thread (through) 10 1 M6 10 1Pack(8PC) 1 6x10x10 42111237 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Used for motorcycles
5
From Japan
On 2018-01-11 19:38:33
I used a nut for a motorcycle. It was good because we can choose shape and surface treatment according to purpose of use and place of use.
This review is about item#42111237.
Maintenance of motorcycle
5
From Japan
On 2017-06-14 13:00:57
When changing the tire size of the motorcycle, it interferes with the front fender, so it was used to move the position. Monotaro is saved because we can buy these parts cheaply. Part accuracy was also satisfying level.
This review is about item#42111237.
Screw Extension
4
From Japan
On 2016-08-05 21:46:03
Quality is less problem than cheaper home center!
This review is about item#42111422.
Wheel nut
5
From Japan
On 2016-06-08 22:06:50
It is cheap and saved!
This review is about item#42111325.
Mount Production
5
From Japan
On 2015-08-18 17:08:28
Good shopping was made.
This review is about item#42111377.
To fixed
4
From Japan
On 2014-04-27 11:08:00
It does not change from general one The price is slightly cheaper than other companies, but I think it is good to consider the balance between quality and price
This review is about item#42111413.
I used it to extend the anchor bolt.
5
From Japan
On 2013-06-26 18:30:22
It can be used without problems with good quality. Convenient, thank you.
This review is about item#42111465.

Related Products