Buy more than* S$200* and get FREE SHIPPING

Coupling Nut, Iron, Hot Dip Galvanizing

1.00 (1)
Surface Processing
Dov
...see all
Product Options
ADD TO CART
Length L(mm) Material Nominal Designation of Screw Dimension S (mm) Screw Dimensions L (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length L(mm) Material Nominal Designation of Screw Dimension S (mm) Screw Dimensions L (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - M12 19 All screws (through) 30 1.75 1Pack(3PC) 1 12x19x30 42111614 4.85 SGD
In stock
- - M12 19 Full Thread (through) 40 1.75 1Pack(2PC) 1 12x19x40 42111623 4.76 SGD
In stock
- - M8 13 Full Thread (penetration) 40 1.25 1Pack(3PC) 1 8x13x40 42111587 4.58 SGD
In stock
- - M8 13 Full Thread (penetration) 20 1.25 1Pack(5PC) 1 8x13x20 42111571 4.54 SGD
In stock
100 Iron M16 24 - 100 2 1PC 1 16x24x100 44833397 10.54 SGD
Shipped after 2017-04-17
- - M16 24 Full Thread (penetration) 30 2 1Pack(2PC) 1 16x24x30 42111632 4.88 SGD
In stock
- - M20 30 Full Thread (penetration) 30 2.5 1PC 1 20x30x30 42111657 4.67 SGD
In stock
- - M10 17 Full Thread (penetration) 25 1.5 1Pack(3PC) 1 10x17x25 42111596 4.67 SGD
In stock
- - M16 24 Full Thread (penetration) 50 2 1PC 1 16x24x50 42111641 4.79 SGD
In stock
- - M10 17 Full Thread (penetration) 30 1.5 1Pack(3PC) 1 10x17x30 42111605 4.70 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
1
From Japan
On 2016-09-02 10:53:33
It was quite disappointing not to plating is applied to the screw thread portion. You may inexpensive who purchased the dough If you buy this product blew jinx play. It should be noted that in addition to the threads you it takes Chan and plating.
This review is about item#42111571.

Related Products