Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material Nominal Designation of Screw Dimensions L (mm) Surface Processing Dimension S (mm) Screw Type Screw Pitch Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Nominal Designation of Screw Dimensions L (mm) Surface Processing Dimension S (mm) Screw Type Screw Pitch Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Iron M8 25 Cloth 13 Nut Full Thread (through) 1.25   1Pack(7PC) 1 8x13x25 42111806 4.99 SGD
In stock
Iron M6 40 Cloth 10 Nut Full Thread (through) 1   1Pack(2PC) 1 6x10x40 42111763 4.99 SGD
In stock
Iron M12 80 Cloth 19 Nut Full Thread (through) 1.75   1PC 1 12x19x80 42112016 7.99 SGD
In stock
Iron M18 70 Cloth 27 Nut Full Thread (through) 2.5   1PC 1 18x27x70 42112147 8.99 SGD
In stock
Iron M24 50 Cloth 36 Nut Full Thread (through) 3   1PC 1 24x36x50 42112271 10.99 SGD
In stock
Iron M30 40 Cloth 46 Nut Full Thread (through) 3.5   1PC 1 M30x46x40 42924786 10.99 SGD
In stock
Iron M12 50 Cloth 19 Nut Full Thread (through) 1.75   1Pack(2PC) 1 12x19x50 42111982 4.99 SGD
In stock
Iron M18 40 Cloth 27 Nut Full Thread (through) 2.5   1PC 1 18x27x40 42112122 4.99 SGD
In stock
Iron M20 35 Cloth 30 Nut Full Thread (through) 2.5   1PC 1 20x30x35 42112174 4.99 SGD
In stock
Iron M16 70 Cloth 24 Nut Full Thread (penetration) 2   1PC 1 M16x24x70 42924865 4.99 SGD
In stock
Iron M10 80 Cloth 17 Nut Full Thread (penetration) 1.5   1PC 1 M10x17x80 42924847 7.99 SGD
Shipped after 2018-02-23
Iron M36 60 Cloth 55 Nut Full Thread (penetration) 4   1PC 1 36x55x60 44835332 19.99 SGD
Shipped after 2018-02-23
Iron M36 100 Cloth 55 Nut Full Thread (penetration) 4   1PC 1 36x55x100 44835341 33.99 SGD
Shipped after 2018-02-23
Iron M24 40 Cloth 36 Nut Full Thread (penetration) 3   1PC 1 24x36x40 42112262 8.99 SGD
In stock
Iron M24 35 Cloth 36 Nut Full Thread (penetration) 3   1PC 1 24x36x35 42112253 8.99 SGD
In stock
Iron M22 80 Cloth 32 Nut Full Thread (penetration) 2.5   1PC 1 22x32x80 42112244 14.99 SGD
In stock
Iron M20 70 Cloth 30 Nut Full Thread (penetration) 2.5   1PC 1 20x30x70 42112217 7.99 SGD
In stock
Iron M10 25 Cloth 17 Nut Full Thread (penetration) 1.5   1Pack(5PC) 1 10x17x25 42111885 4.99 SGD
In stock
Iron M36 80 Cloth 55 Nut Full Thread (penetration) 4   1PC 1 M36x55x80 42924813 26.99 SGD
Shipped after 2018-02-23
Iron M36 50 Cloth 55 Nut Full Thread (penetration) 4   1PC 1 M36x55x50 42924804 18.99 SGD
In stock
Iron M33 50 Cloth 50 Nut Full Thread (penetration) 3.5   1PC 1 M33x50x50 42924795 14.99 SGD
In stock
Iron M30 90 Cloth 46 Nut Full Thread (penetration) 3.5   1PC 1 M30x46x90 42924856 21.99 SGD
Shipped after 2018-02-23
Iron M24 90 Cloth 36 Nut Full Thread (penetration) 3   1PC 1 M24x36x90 42924761 21.99 SGD
Shipped after 2018-02-23
Iron M24 100 Cloth 36 Nut Full Thread (penetration) 3   1PC 1 M24x36x100 42924777 17.99 SGD
In stock
Iron M22 40 Cloth 32 Nut Full Thread (penetration) 2.5   1PC 1 M22x32x40 42924752 5.99 SGD
In stock
Iron M16 100 Cloth 24 Nut Full Thread (penetration) 2   1PC 1 M16x24x100 42924831 8.99 SGD
In stock
Iron M33 90 Cloth 50 Nut Full Thread (penetration) 3.5   1PC 1 33x50x90 44835314 25.99 SGD
Shipped after 2018-03-08
Iron M36 70 Cloth 55 Nut Full Thread (penetration) 4   1PC 1 M36x55x70 42924743 22.99 SGD
Shipped after 2018-02-23
Iron M33 70 Cloth 50 Nut Full Thread (penetration) 3.5   1PC 1 33x50x70 44835296 18.99 SGD
Shipped after 2018-03-08
Iron M33 60 Cloth 50 Nut Full Thread (penetration) 3.5   1PC 1 33x50x60 44835287 14.99 SGD
Shipped after 2018-03-08
Iron M30 60 Cloth 46 Nut Full Thread (penetration) 3.5   1PC 1 30x46x60 42112314 19.99 SGD
Shipped after 2018-02-23
Iron M30 50 Cloth 46 Nut Full Thread (penetration) 3.5   1PC 1 30x46x50 42112305 17.99 SGD
Shipped after 2018-02-23
Iron M12 70 Cloth 19 Nut Full Thread (penetration) 1.75   1PC 1 12x19x70 42112007 6.99 SGD
In stock
Iron M36 90 Cloth 55 Nut Full Thread (penetration) 4   1PC 1 M36x55x90 42924822 31.99 SGD
Shipped after 2018-02-23
Iron M30 120 Cloth 46 Nut Full Thread (penetration) 3.5   1PC 1 30x46x120 44835271 31.99 SGD
Shipped after 2018-03-08
Iron M30 100 Cloth 46 Nut Full Thread (penetration) 3.5   1PC 1 30x46x100 44835262 25.99 SGD
Shipped after 2018-02-23
Iron M24 80 Cloth 36 Nut Full Thread (penetration) 3   1PC 1 24x36x80 42112296 17.99 SGD
Shipped after 2018-02-23
Iron M24 60 Cloth 36 Nut Full Thread (penetration) 3   1PC 1 24x36x60 42112287 12.99 SGD
Shipped after 2018-02-23
Iron M33 100 Cloth 50 Nut Full Thread (penetration) 3.5   1PC 1 33x50x100 44835323 32.99 SGD
In stock
Iron M16 25 Cloth 24 Nut Full Thread (penetration) 2   1Pack(3PC) 1 16x24x25 42112052 4.99 SGD
In stock
Iron M20 60 Cloth 30 Nut Full Thread (penetration) 2.5   1PC 1 20x30x60 42112201 6.99 SGD
In stock
Iron M12 35 Cloth 19 Nut Full Thread (penetration) 1.75   1Pack(3PC) 1 12x19x35 42111964 4.99 SGD
In stock
Iron M33 80 Cloth 50 Nut Full Thread (penetration) 3.5   1PC 1 33x50x80 44835305 21.99 SGD
Shipped after 2018-03-08
Iron M20 25 Cloth 30 Nut Full Thread (penetration) 2.5   1Pack(2PC) 1 20x30x25 42112156 6.99 SGD
Shipped after 2018-02-23
Iron M20 100 Cloth 30 Nut Full Thread (penetration) 2.5   1PC 1 20x30x100 42112235 15.99 SGD
In stock
Iron M16 35 Cloth 24 Nut Full Thread (penetration) 2   1Pack(2PC) 1 16x24x35 42112077 4.99 SGD
In stock
Iron M20 40 Cloth 30 Nut Full Thread (through) 2.5   1PC 1 20x30x40 42112183 4.99 SGD
In stock
Iron M8 15 Cloth 13 Nut Full Thread (through) 1.25   1Pack(8PC) 1 8x13x15 42111781 4.99 SGD
In stock
Iron M16 30 Cloth 24 Nut Full Thread (through) 2   1Pack(2PC) 1 16x24x30 42112061 4.99 SGD
In stock
Iron M6 30 Cloth 10 Nut Full Thread (through) 1   1Pack(6PC) 1 6x10x30 42111754 4.99 SGD
In stock
Iron M18 50 Cloth 27 Nut Full Thread (through) 2.5   1PC 1 18x27x50 42112131 5.99 SGD
In stock
Iron M8 40 Cloth 13 Nut Full Thread (through) 1.25   1Pack(4PC) 1 8x13x40 42111833 4.99 SGD
In stock
Iron M6 10 Cloth 10 Nut Full Thread (through) 1   1Pack(9PC) 1 6x10x10 42111711 4.99 SGD
In stock
Iron M12 20 Cloth 19 Nut Full Thread (through) 1.75   1Pack(4PC) 1 12x19x20 42111937 4.99 SGD
In stock
Iron M10 20 Cloth 17 Nut Full Thread (through) 1.5   1Pack(5PC) 1 10x17x20 42111876 4.99 SGD
In stock
Iron M6 25 Cloth 10 Nut Full Thread (through) 1   1Pack(7PC) 1 6x10x25 42111745 4.99 SGD
In stock
Iron M14 30 Cloth 22 Nut Full Thread (through) 2   1Pack(2PC) 1 14x22x30 42112025 4.99 SGD
In stock
Iron M10 15 Cloth 17 Nut Full Thread (through) 1.5   1Pack(5PC) 1 10x17x15 42111867 4.99 SGD
In stock
Iron M6 15 Cloth 10 Nut Full Thread (through) 1   1Pack(9PC) 1 6x10x15 42111727 4.99 SGD
In stock
Iron M6 50 Cloth 10 Nut Full Thread (through) 1   1Pack(2PC) 1 6x10x50 42111772 4.99 SGD
In stock
Iron M8 20 Cloth 13 Nut Full Thread (through) 1.25   1Pack(8PC) 1 8x13x20 42111797 4.99 SGD
In stock
Iron M5 10 Cloth 8 Nut Full Thread (through) 0.8   1Pack(5PC) 1 5x8x10 42111684 4.99 SGD
In stock
Iron M14 50 Cloth 22 Nut Full Thread (through) 2   1PC 1 14x22x50 42112034 4.99 SGD
In stock
Iron M16 60 Cloth 24 Nut Full Thread (through) 2   1PC 1 16x24x60 42112104 4.99 SGD
In stock
Iron M5 15 Cloth 8 Nut Full Thread (through) 0.8   1Pack(4PC) 1 5x8x15 42111693 4.99 SGD
In stock
Iron M10 50 Cloth 17 Nut Full Thread (through) 1.5   1Pack(3PC) 1 10x17x50 42111912 5.99 SGD
In stock
Iron M16 40 Cloth 24 Nut Full Thread (through) 2   1Pack(2PC) 1 16x24x40 42112086 5.99 SGD
In stock
Iron M16 80 Cloth 24 Nut Full Thread (through) 2   1PC 1 16x24x80 42112113 6.99 SGD
In stock
Iron M20 50 Cloth 30 Nut Full Thread (through) 2.5   1PC 1 20x30x50 42112192 5.99 SGD
In stock
Iron M5 20 Cloth 8 Nut Full Thread (through) 0.8   1Pack(3PC) 1 5x8x20 42111702 4.99 SGD
In stock
Iron M16 20 Cloth 24 Nut Full Thread (through) 2   1Pack(3PC) 1 16x24x20 42112043 4.99 SGD
In stock
Iron M12 30 Cloth 19 Nut Full Thread (through) 1.75   1Pack(3PC) 1 12x19x30 42111955 4.99 SGD
In stock
Iron M6 20 Cloth 10 Nut Full Thread (through) 1   1Pack(10PC) 1 6x10x20 42111736 4.99 SGD
In stock
Iron M12 25 Cloth 19 Nut Full Thread (through) 1.75   1Pack(4PC) 1 12x19x25 42111946 4.99 SGD
In stock
Iron M12 40 Cloth 19 Nut Full Thread (through) 1.75   1Pack(3PC) 1 12x19x40 42111973 5.99 SGD
In stock
Iron M12 60 Cloth 19 Nut Full Thread (through) 1.75   1Pack(2PC) 1 12x19x60 42111991 5.99 SGD
In stock
Iron M16 50 Cloth 24 Nut Full Thread (through) 2   1Pack(2PC) 1 16x24x50 42112095 6.99 SGD
In stock
Iron M30 80 Cloth 46 Nut Full Thread (through) 3.5   1PC 1 30x46x80 42112323 29.99 SGD
In stock
Iron M8 60 Cloth 13 Nut Full Thread (through) 1.25   1Pack(2PC) 1 8x13x60 42111851 5.99 SGD
In stock
Iron M10 30 Cloth 17 Nut Full Thread (through) 1.5   1Pack(4PC) 1 10x17x30 42111894 4.99 SGD
In stock
Iron M8 50 Cloth 13 Nut Full Thread (through) 1.25   1Pack(3PC) 1 8x13x50 42111842 4.99 SGD
In stock
Iron M10 60 Cloth 17 Nut Full Thread (through) 1.5   1PC 1 10x17x60 42111921 4.99 SGD
In stock
Iron M20 30 Cloth 30 Nut Full Thread (through) 2.5   1Pack(2PC) 1 20x30x30 42112165 6.99 SGD
In stock
Iron M8 35 Cloth 13 Nut Full Thread (through) 1.25   1Pack(4PC) 1 8x13x35 42111824 4.99 SGD
In stock
Iron M10 40 Cloth 17 Nut Full Thread (through) 1.5   1Pack(3PC) 1 10x17x40 42111903 4.99 SGD
In stock
Iron M8 30 Cloth 13 Nut Full Thread (through) 1.25   1Pack(5PC) 1 8x13x30 42111815 4.99 SGD
In stock
Iron M20 80 Cloth 30 Nut Full Thread (through) 2.5   1PC 1 20x30x80 42112226 9.99 SGD
In stock
- M5 30 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M5 x30 23443132 6.99 SGD
Shipped after 2018-02-28
- M6 35 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 M6 x35 23443148 5.99 SGD
Shipped after 2018-02-28
ADD TO CART
Customer Reviews
5 star 21
4 star 1
3 star 4
2 star 1
1 star 0
Review Rating: 4.56
27 Customer Reviews
The reviews are automatic translation.
17 mm female hex detached
5
From Japan
On 2017-11-14 15:51:39
Although it is a wicked way of use, I used it to tighten the 17 mm female hexagon in the back place. It was much cheaper than buying a hexagon stick wrench or a ratchet socket.
This review is about item#42111921.
Used for remodeling so that it can be attached to a car pantograph jack and work with a box wrench or impact
3
From Japan
On 2017-10-23 21:29:24
Actually I do not need an internal thread, but it was too long because it was a hexagonal bar. I would appreciate it if you cut bar steel with a strip cut size.
This review is about item#42111973.
Tool making
5
From Japan
On 2017-07-14 18:30:39
In combination with adjuster bolt and angle steel, we made the tool. There is no problem at all.
This review is about item#42112086.
Motorcycle Parts Installation
5
From Japan
On 2017-06-28 09:37:47
Since it is made of iron, it can be used by welding it to a steel motorcycle frame, so it is convenient when installing parts.
This review is about item#42111876.
Used in combination with a long bolt for the upper and lower bench
5
From Japan
On 2017-03-28 14:59:38
The finish of the screw part can be welded to the steel plate and it is also cleaned cleanly.
This review is about item#42112061.
Tightening the screw in the deep hole
5
From Japan
On 2017-03-16 21:25:30
There is no variation, the quality is good. I can use it with confidence, so I will also buy it next time.
This review is about item#42111727.
Work
5
From Japan
On 2017-03-02 20:42:49
Because it is painted after welding, those of cloth are easy to paint pretreatment. It's good because there are so many sizes.
This review is about item#42111806.
For height adjustment
5
From Japan
On 2017-02-27 04:20:08
I did not scrape because the height was aligned in small increments.
This review is about item#42111797.
To fix the battery.
5
From Japan
On 2017-02-12 22:40:08
It is short because it is a nut attached to the battery, so it is hard to work and replaced. It became very easy to use.
This review is about item#42111736.
To extend the damper of the car
5
From Japan
On 2016-08-16 07:41:46
There was not this size in the home center, it was saved.
This review is about item#42111991.

Related Products