Buy more than* S$200* and get FREE SHIPPING

Cap Nut, Brass, Low Cadmium Material

5.00 (3)
Surface Processing
Cloth
...see all>
Product Options
ADD TO CART
Dimensions m1 (mm) Dimensions m3 (mm) Nominal Designation of Screw Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions m1 (mm) Dimensions m3 (mm) Nominal Designation of Screw Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 4 M5 8 0.8 1Pack(4PC) 1 M5 8x7 42112804 4.99 SGD
In stock
9 5 M6 10 1 1Pack(3PC) 1 M6 10x9 42112813 4.99 SGD
In stock
16 9 M12 19 1.75 1PC 1 M12 42112847 4.99 SGD
In stock
5 3 M3 6 0.5 1Pack(7PC) 1 M3 6x5 42112786 4.99 SGD
In stock
13 7 M10 15 1.5 1PC 1 M10 15x13 42112831 4.99 SGD
In stock
10.5 5.6 M8 12 1.25 1Pack(2PC) 1 M8 12x10.5 42112822 4.99 SGD
In stock
6 3 M4 7 0.7 1Pack(5PC) 1 M4 7x6 42112795 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Brass product processing
5
From Japan
On 2017-12-21 09:52:58
This nut is not quite readily available, so I am very saved.
Auto Repair
5
From Japan
On 2016-08-28 16:40:26
It is saved because it is a product with few handling stores.
This review is about item#42112822.
As a ceiling fishing lighting fixture concluded
5
From Japan
On 2014-01-16 16:08:44
Lighting fixtures etc Necessary of some looks was nice and fashionable
This review is about item#42112813.

Related Products