Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Cap Nut

5.00 (1)
Dimensions m3 (mm)
8
Dimensions m2 (mm)
15.5
Nominal Designation of Screw
3/8
Surface Processing
Uniqlo
Dimension S (mm)
17
Number of Threads
16
Material
Iron
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(7PC) 1 42071 42113005 4.57 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During normal operation
5
From Japan
On 2015-04-01 19:20:34
Easy to use
This review is about item#42113005.

Related Products