Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Pitch Dimensions m3 (mm) Dimensions m2 (mm) Nominal Designation of Screw Dimension A (mm phi) Dimension r (mm) Dimension T (mm) Dimension S (mm) Dimension r (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Dimensions m3 (mm) Dimensions m2 (mm) Nominal Designation of Screw Dimension A (mm phi) Dimension r (mm) Dimension T (mm) Dimension S (mm) Dimension r (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.8 4 7.5 M5 (Min)6.6 About 3.5 (Min)0.4 8 About 0.5   1Pack(3PC) 1 M5 42113084 4.17 SGD
Shipped after 2017-09-25
2 13 24 M16 (min)21.5 About 11 (min)1 24 About 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M16 42113127 28.09 SGD
Shipped after 2017-09-26
1 5 9.5 M6 (min)8.5 About 4.5 (min)0.5 10 About 0.5   1Pack(2PC) 1 M6 42113093 4.23 SGD
Shipped after 2017-09-25
1.75 10 18.5 M12 (min)16.5 About 8.5 (min)0.8 19 About 1   1PC 1 M12 42113111 11.13 SGD
Shipped after 2017-09-25
1.5 8 15.5 M10 (min)14.5 About 7.5 (min)0.8 17 About 0.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M10 42113102 10.03 SGD
Shipped after 2017-09-26
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
As an alternative item, and for a spare.
5
From Japan
On 2016-06-23 21:20:54
I lost it before and the left screw could not be found in the mass merchandise store. I am satisfied that I can purchase it if it is goods and good.
This review is about item#42113084.
Protection of tip of rotary shaft
5
From Japan
On 2016-03-15 16:01:44
It is used to protect the tip of the threaded portion because the tip of the bolt of the rotating shaft rubs against the ground.
This review is about item#42113102.
Replacing a clinched bag nut
4
From Japan
On 2016-03-10 23:52:09
It was not a cap nut that I sold everywhere, it was a left-handed screw, so I had never seen it in a neighborhood shop.
This review is about item#42113084.

Related Products