Buy more than* S$200* and get FREE SHIPPING

Cap Nut

5.00 (1)
Dimensions m3 (mm)
6.5
Dimensions m2 (mm)
12.5
Nominal Designation of Screw
M8
Dimension A (mm phi)
(Min)11.5
Dimension r (mm)
About 6
Dimension T (mm)
(Min)0.5
Dimension S (mm)
13
Dimension r (mm)
About 0.5
Pitch
1.25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M8 42113136 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for attaching a mowing machine chip saw
5
From Japan
On 2015-04-13 09:47:42
Even if it wears, it can be wrapped with a spanner only at the tip and lasts longer.
This review is about item#42113136.

Related Products