Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Cap Nut, Stainless Steel

4.90 (10)
...see all
Product Options
ADD TO CART
Nominal Designation of Screw Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M12 1.25 1PC 1 M12 P-1.25 42113154 7.62 SGD
In stock
M10 1.25 1Pack(2PC) 1 M10 P-1.25 42113145 4.70 SGD
In stock
M20 1.5 1PC 1 M20 P-1.5 42113172 29.02 SGD
In stock
M16 1.5 1PC 1 M16 P-1.5 42113163 20.72 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
10 Customer Reviews
The reviews are automatic translation.
バイク・リヤサスナット
5
From Japan
On 2017-04-20 14:44:16
ホンダC92のリヤサス袋ナット錆がひどいので近所のホームセンター3件回ったが売ってません。M10 P-1.25 袋ナットが購入できバイクの見栄えも良くなった。
This review is about item#42113145.
Genuine substitute for Super Cub
5
From Japan
On 2017-03-15 17:10:11
It was used in the rear suspension of the Super Cub. Pitch 1.25 of M10 is helpful because it does not put in the neighborhood of the home center. It is also good to differences between stainless steel and genuine products. However, the unit price goes up than genuine.
This review is about item#42113145.
bike
5
From Japan
On 2017-02-05 17:04:29
It could be used without any complaints. Because it not is put the details in the hardware store.
This review is about item#42113145.
Use the rear suspension of the bike
5
From Japan
On 2016-12-01 20:08:07
Prevent rust in stainless steel! This satisfaction can be ordered by the amount required in small amounts pack.
This review is about item#42113145.
Development of Monkey trike
5
From Japan
On 2016-10-01 21:18:10
Very good goods, boxes for transport, too large, than may be the envelope.
This review is about item#42113145.
work
5
From Japan
On 2015-09-08 11:30:39
In the neighborhood store I am very happy because that is not available.
This review is about item#42113145.
Tractor - underbody
5
From Japan
On 2015-07-31 04:22:59
It was good a very good feeling
This review is about item#42113163.
Bike repair
5
From Japan
On 2014-10-10 13:29:29
No problem. Such as 10 pieces you want to make a large bag.
This review is about item#42113145.
Bike repair
5
From Japan
On 2014-02-06 13:49:08
There is no problem. It will be saved if there is Toka 10 pieces.
This review is about item#42113145.
As a stop bolt of Honda Cub series of rear suspension.
4
From Japan
On 2013-06-03 19:12:56
If it is a little more inexpensive. Items that lowered the unit price to increase the number want be prepared.
This review is about item#42113145.

Related Products