Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cap Nut, Small Stainless Steel, Packed Product

4.83 (12)
Dimensions m3 (mm)
8
Dimensions m2 (mm)
14.5
Nominal Designation of Screw
M10
Dimension A (mm phi)
(Minimum) 12.5
Dimension r (mm)
About 6.5
Dimension T (mm)
(Minimum) 0.6
Dimension S (mm)
14
Dimension r (mm)
About 0.5
Pitch
1.25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 M10 P-1.25 42113181 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
Machine part fixation
5
From Japan
On 2018-01-07 16:35:49
It was saved by being fine with stainless steel. Design strength and precision are both satisfactory and satisfactory.
This review is about item#42113181.
Parts exchange
5
From Japan
On 2017-05-02 20:18:36
You can use it as it is. No problem. I purchased it together with other parts so I got a free shipping cost.
This review is about item#42113181.
Used as a metal fitting for bike parts.
5
From Japan
On 2017-03-22 15:28:54
I was worried whether it fits the screw width of the motorcycle, but it was just fitting both the screw width and the outer size. And there is no worry of rusting with stainless steel. However, although the product was only 4 cap nuts, I thought that box packing of B3 version was an excessive response. (It was enough with non-standard-size mail)
This review is about item#42113181.
Old car motorcycle maintenance
5
From Japan
On 2017-02-24 19:10:53
As many as you need, thank you for being able to place an order, it is glossy and satisfying than the picture.
This review is about item#42113181.
bike
5
From Japan
On 2017-02-05 17:12:41
In the home center, there are few stores with detailed bolts and nuts. Satisfaction.
This review is about item#42113181.
Motorcycle Maintenance
5
From Japan
On 2017-01-16 20:41:59
The detailed nut was not put in the home center, it was saved because we purchased a few here. There was no problem with the product, there was no concern about use.
This review is about item#42113181.
For self-propelled mowing machine knife tightening
5
From Japan
On 2016-06-01 17:17:08
Since the inside diameter sizes are the same, there is no problem at all while fighting over genuine products. I was surprised that it arrived on the second day from the order.
This review is about item#42113181.
Rear suspension nut of Honda's original mortar
5
From Japan
On 2015-10-26 23:49:31
I bought it as a nut to be used for the rear suspension of the original. Since genuine products are made of iron, they rust soon so it is subject to change. I am very satisfied.
This review is about item#42113181.
For decorating the tightening part of the motorcycle
3
From Japan
On 2015-10-13 16:26:19
I used it for bike parts, but it is still small and looks weak in appearance so change to normal size in the future.
This review is about item#42113181.
Attached to the motorcycle
5
From Japan
On 2014-09-17 14:10:06
Both finish looked beautiful and satisfied. The price is not that affordable so far, but it can be saved because you can buy it at this price even if you do not go to the screw shop.
This review is about item#42113181.

Related Products