Buy more than* S$200* and get FREE SHIPPING

Cap Nut, Stainless Steel Black, Packed Product

4.80 (5)
Surface Processing
Black
...see all
Product Options
ADD TO CART
Dimensions m3 (mm) Dimensions m2 (mm) Nominal Designation of Screw Dimension A (mm phi) Dimension r (mm) Dimension T (mm) Dimension S (mm) Dimension r (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions m3 (mm) Dimensions m2 (mm) Nominal Designation of Screw Dimension A (mm phi) Dimension r (mm) Dimension T (mm) Dimension S (mm) Dimension r (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.4 4.8 M3 (min)4.6 About 2.3 (min)0.4 5.5 About 0.5 0.5 1Pack(10PC) 1 M3 B=5.5 42113382 4.23 SGD
In stock
3.2 6.2 M4 (min)5.6 About 3 (min)0.4 7 About 0.5 0.7 1Pack(10PC) 1 M4 42113391 4.23 SGD
In stock
5 9.5 M6 (Min) 8.5 About 4.5 (Min) 0.5 10 About 0.5 1 1Pack(7PC) 1 M6 42113416 4.23 SGD
In stock
10 18.5 M12 (Min)16.5 About 8.5 (Min)0.8 19 About 1 1.75 1Pack(2PC) 1 M12 42113443 5.18 SGD
In stock
4 7.5 M5 (Min)6.6 About 3.5 (Min)0.4 8 About 0.5 0.8 1Pack(9PC) 1 M5 42113407 4.23 SGD
In stock
6.5 12 M8 (Min)10.5 About 5.5 (Min)0.5 12 About 0.5 1.25 1Pack(4PC) 1 M8 42113425 4.26 SGD
In stock
8 15.5 M10 (Min)14.5 About 7.5 (Min)0.8 17 About 0.5 1.5 1Pack(2PC) 1 M10 42113434 4.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
バイクメンテナンス
5
From Japan
On 2017-04-12 20:58:20
黒いステンレスの袋ナットをずっと探していました。安く買えて満足です。ありがとうございました♪
This review is about item#42113434.
Installation work
5
From Japan
On 2017-04-10 18:11:40
Products and until now and had been painted after installation normal plated products stainless steel in order to align the color it is difficult to ride painted. This is convenient that point because they colored.
This review is about item#42113416.
Request from our customers
4
From Japan
On 2016-10-24 16:14:08
Black has survived because it does not sell and split.
This review is about item#42113443.
Bike repair, the accessory attachment
5
From Japan
On 2016-05-26 09:58:20
But also lighter feel in spite of stainless Are you satisfied without any problem when use. There is a handling of quite different sizes have helped us very much.
This review is about item#42113425.
Bike Repair
5
From Japan
On 2014-08-01 08:29:05
Without problems, I was happy to be used.
This review is about item#42113416.

Related Products