Buy more than* S$200* and get FREE SHIPPING

Cap Nut, Iron

5.00 (1)
Surface Processing
Cloth
Material
Iron
...see all>
Product Options
ADD TO CART
Dimension r (mm) Pitch Dimensions m3 (mm) Dimensions m2 (mm) Nominal Designation of Screw Dimension A (mm phi) Dimension r (mm) Dimension T (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension r (mm) Pitch Dimensions m3 (mm) Dimensions m2 (mm) Nominal Designation of Screw Dimension A (mm phi) Dimension r (mm) Dimension T (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 0.5 1.25 6.5 12 M8 (Min)10.5 About 5.5 (Min)0.5 12 1Pack(17PC) 1 M8 42113583 4.99 SGD
Shipped after 2018-04-23
About 1 1.75 10 18.5 M12 (min)16.5 About 8.5 (min)0.8 19 1Pack(6PC) 1 M12 42113601 4.99 SGD
Shipped after 2018-04-23
About 0.5 0.8 4 7.5 M5 (min)6.6 About 3.5 (min)0.4 8 1Pack(25PC) 1 M5 42113565 4.99 SGD
Shipped after 2018-04-23
About 1.5 3.5 24 45 M30 (min)41.5 About 21 (min)1.6 46 1PC 1 M30 42113617 13.99 SGD
Shipped after 2018-04-24
About 0.5 1.5 8 15.5 M10 (min)14.5 About 7.5 (min)0.8 17 1Pack(8PC) 1 M10 42113592 4.99 SGD
Shipped after 2018-04-23
About 1.5 4.5 34 63.5 M42 (min)59 About 29.5 (min)2.3 65 1PC 1 M42 42113626 95.99 SGD
Shipped after 2018-04-24
About 0.5 1 5 9.5 M6 (Min) 8.5 About 4.5 (Min) 0.5 10 1Pack(25PC) 1 M6 42113574 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Because designation of bag nut of cloth was given by designer's instructions.
5
From Japan
On 2014-04-04 05:52:35
I was worried about the actual thing reaching by the fabric and yuuu but it is very satisfying when the cap nut of the specially black skin arrived. (Because it is a dough with iron color as it is, it is recommended to those who are looking for black skin spec bag nuts.
This review is about item#42113583.

Related Products