Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Coupling Nut

5.00 (5)
Surface Processing
Nickel
...see all>
Product Options
ADD TO CART
Material Nominal Designation of Screw Dimensions B (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Nominal Designation of Screw Dimensions B (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brass (Low Cadmium material) M4 7 0.7 35 1PC 1 4x35 42114046 4.99 SGD
Shipped after 2018-06-26
Brass (Low Cadmium material) M4 7 0.7 20 1Pack(2PC) 1 4x20 42114012 4.99 SGD
In stock
Brass (Low Cadmium material) M4 7 0.7 12 1Pack(3PC) 1 4x12 42113985 5.99 SGD
Shipped after 2018-06-26
Brass (Low Cadmium material) M3 5.5 0.5 25 1Pack(3PC) 1 3x25 42113897 4.99 SGD
In stock
Brass (Low Cadmium material) M3 5.5 0.5 17 1Pack(5PC) 1 3x17 42113854 5.99 SGD
Shipped after 2018-06-26
Brass (Low Cadmium material) M3 5.5 0.5 11 1Pack(6PC) 1 3x11 42113793 5.99 SGD
Shipped after 2018-06-26
Brass (Low Cadmium material) M2.6 5 0.45 8 1Pack(5PC) 1 2.6x8 42113714 5.99 SGD
Shipped after 2018-06-26
Brass (Low Cadmium material) M4 7 0.7 25 1Pack(2PC) 1 4x25 42114021 4.99 SGD
In stock
Brass (Low Cadmium material) M3 5.5 0.5 20 1Pack(4PC) 1 3x20 42113872 4.99 SGD
In stock
Brass (Low Cadmium material) M3 5.5 0.5 14 1Pack(5PC) 1 3x14 42113827 5.99 SGD
Shipped after 2018-06-26
Brass (Low Cadmium material) M3 5.5 0.5 5 1Pack(7PC) 1 3x5 42113732 4.99 SGD
In stock
Brass (Low Cadmium material) M3 5.5 0.5 13 1Pack(5PC) 1 3x13 42113811 5.99 SGD
Shipped after 2018-06-26
Brass (Low Cadmium material) M3 5.5 0.5 12 1Pack(6PC) 1 3x12 42113802 4.99 SGD
In stock
Brass (Low Cadmium material) M2 4 0.4 10 1Pack(4PC) 1 2x10 42113671 4.99 SGD
In stock
Brass (Low Cadmium material) M5 8 0.8 25 1Pack(2PC) 1 5x25 42114116 4.99 SGD
In stock
Brass (Low Cadmium material) M4 7 0.7 6 1Pack(5PC) 1 4x6 42113951 4.99 SGD
In stock
Brass (Low Cadmium material) M4 7 0.7 40 1PC 1 4x40 42114055 4.99 SGD
In stock
Brass (Low Cadmium material) M4 7 0.7 10 1Pack(4PC) 1 4x10 42113976 4.99 SGD
In stock
Brass (Low Cadmium material) M3 5.5 0.5 18 1Pack(4PC) 1 3x18 42113863 5.99 SGD
Shipped after 2018-06-26
Brass (Low Cadmium material) M3 5.5 0.5 16 1Pack(5PC) 1 3x16 42113845 5.99 SGD
Shipped after 2018-06-26
Brass (Low Cadmium material) M2 4 0.4 9 1Pack(5PC) 1 2x9 42113662 5.99 SGD
Shipped after 2018-06-26
Brass (Low Cadmium material) M2 4 0.4 4 1Pack(8PC) 1 2x4 42113635 4.99 SGD
In stock
Brass (Low Cadmium material) M2.6 5 0.45 5 1Pack(5PC) 1 2.6x5 42113687 4.99 SGD
Shipped after 2018-06-27
Brass (Low Cadmium material) M3 5.5 0.5 8 1Pack(6PC) 1 3x8 42113766 4.99 SGD
In stock
Brass (Low Cadmium material) M3 5.5 0.5 7 1Pack(6PC) 1 3x7 42113757 4.99 SGD
In stock
Brass (Low Cadmium material) M3 5.5 0.5 50 1PC 1 3x50 42113942 4.99 SGD
Shipped after 2018-06-26
Brass (Low Cadmium material) M2 4 0.4 7 1Pack(6PC) 1 2x7 42113644 5.99 SGD
Shipped after 2018-06-26
Brass (Low Cadmium material) M4 7 0.7 50 1PC 1 4x50 42114064 5.99 SGD
Shipped after 2018-06-26
Brass (Low Cadmium material) M3 5.5 0.5 23 1Pack(4PC) 1 3x23 42113881 5.99 SGD
Shipped after 2018-06-26
Brass (Low Cadmium material) M3 5.5 0.5 15 1Pack(5PC) 1 3x15 42113836 4.99 SGD
In stock
Brass (Low Cadmium material) M2 4 0.4 8 1Pack(5PC) 1 2x8 42113653 9.99 SGD
Shipped after 2018-06-26
Brass (Low Cadmium material) M2.6 5 0.45 9 1Pack(5PC) 1 2.6x9 42113723 4.99 SGD
In stock
Brass (Low Cadmium material) M2.6 5 0.45 7 1Pack(5PC) 1 2.6x7 42113705 5.99 SGD
Shipped after 2018-06-26
Brass (Low Cadmium material) M5 8 0.8 20 1Pack(2PC) 1 5x20 42114107 4.99 SGD
In stock
Brass (Low Cadmium material) M5 8 0.8 15 1Pack(3PC) 1 5x15 42114091 4.99 SGD
In stock
Brass (Low Cadmium material) M4 7 0.7 8 1Pack(4PC) 1 4x8 42113967 4.99 SGD
In stock
Brass (Low Cadmium material) M4 7 0.7 55 1PC 1 4x55 42114073 5.99 SGD
Shipped after 2018-06-26
Brass (Low Cadmium material) M4 7 0.7 15 1Pack(3PC) 1 4x15 42114003 4.99 SGD
In stock
Brass (Low Cadmium material) M4 7 0.7 14 1Pack(3PC) 1 4x14 42113994 5.99 SGD
Shipped after 2018-06-26
Brass (Low Cadmium material) M3 5.5 0.5 9 1Pack(6PC) 1 3x9 42113775 5.99 SGD
Shipped after 2018-06-26
Brass (Low Cadmium material) M3 5.5 0.5 35 1Pack(3PC) 1 3x35 42113924 4.99 SGD
In stock
Brass(LowCadmiummaterial) M3 5.5 0.5 40 1Pack(2PC) 1 3x40 42113933 4.99 SGD
In stock
Brass(LowCadmiummaterial) M5 8 0.8 10 1Pack(3PC) 1 5x10 42114082 4.99 SGD
In stock
Brass(LowCadmiummaterial) M3 5.5 0.5 10 1Pack(6PC) 1 3x10 42113784 4.99 SGD
In stock
Brass(LowCadmiummaterial) M4 7 0.7 30 1Pack(2PC) 1 4x30 42114037 4.99 SGD
In stock
Brass (Low Cadmium material) M3 5.5 0.5 6 1Pack(6PC) 1 3x6 42113741 4.99 SGD
In stock
Brass (Low Cadmium material) M3 5.5 0.5 30 1Pack(3PC) 1 3x30 42113915 5.99 SGD
Shipped after 2018-06-26
Brass (Low Cadmium material) M3 5.5 0.5 27 1Pack(3PC) 1 3x27 42113906 4.99 SGD
In stock
Brass (Low Cadmium material) M2.6 5 0.45 6 1Pack(5PC) 1 2.6x6 42113696 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
For installation of water bicycle chain guard
5
From Japan
On 2017-12-18 17:16:33
Although it is convenient, it is good if the price is a little cheaper but it is convenient if there are 10 pieces entered
This review is about item#42114116.
Used as a part that connects a car navigation system and a sucker stand.
5
From Japan
On 2017-08-19 16:01:59
I searched for it in a home center etc. However, when I was searching on the net without the size I want, I found a handling with "Monotaro san" and immediately ordered it. I was able to install it exactly as expected. Thank you very much.
This review is about item#42113985.
To fix the door knob
5
From Japan
On 2017-07-29 13:00:30
When I exchanged the door knob, depending on whether the hole size which was originally vacant was able to fix it or not, it seemed that it would fall out if I put power, so I used it to tighten each other door knob with this item. You just drilled the high nuts up and down with respect to the original hole. If this is the case, there will be no situation that nuts can rotate together and can not be removed.
This review is about item#42114037.
Motorcycle parts installation
5
From Japan
On 2017-04-23 16:33:13
I can use it without any problem, I am saved because I have not put it easily in my neighbor's home center.
This review is about item#42114082.
For self-made parts of radio controlled car
5
From Japan
On 2017-04-10 21:22:38
Although the price is high, I am satisfied because the sizes that I can not find in the shop are all right.
This review is about item#42113732.

Related Products