Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Rectangular Nut, Iron, Chromate, Pack Product

4.33 (3)
Dimensions C (mm)
3.2
Surface Processing
Chromate
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions B (mm) Dimensions A (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions B (mm) Dimensions A (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 17 23 1 1Pack(5PC) 1 M6x17x23 42114161 4.99 SGD
In stock
M6 16 20 1 1Pack(5PC) 1 M6x16x20 42114152 4.99 SGD
In stock
M5 16 20 0.8 1Pack(5PC) 1 M5x16x20 42114134 4.99 SGD
In stock
M5 17 23 0.8 1Pack(5PC) 1 M5x17x23 42114143 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Aluminum frame assembly
4
From Japan
On 2016-06-22 21:43:06
Will it be strong & usable but price will be a little cheaper? I think we should be able to sell the number of 1 pack at 50 to 100 points
This review is about item#42114152.
Installing an in-vehicle monitor
4
From Japan
On 2016-02-11 14:58:09
It is an item of a color that is slightly yellowish than the picture. Making is solid and sturdy. In this time, this rectangular nut was inserted into the back rail of the in-vehicle monitor at customer's request and fixed to the bracket. I knew that it was originally a bit bigger, so I polished the whole to make it usable size, but if there are some variations in size it seems to be useful for other uses as well.
This review is about item#42114134.
Car substitute parts for production
5
From Japan
On 2015-12-09 07:48:31
Since it is not available on the market, it was a product that was superior in purchasing and excellent in cost performance.
This review is about item#42114161.

Related Products