Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plate Nut,Stainless Steel,Packed Product

4.60 (5)
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimension m (mm) Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimension m (mm) Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5 2.3 8.5 0.8 1Pack(9PC) 1 M5 8.5x2.3 42114204 4.99 SGD
Shipped after 2018-06-25
M6 3 11 1 1Pack(6PC) 1 M6 11x3 42114213 4.99 SGD
Shipped after 2018-06-25
M3 1.6 6 0.5 1Pack(10PC) 1 M3 6x1.6 42114186 4.99 SGD
Shipped after 2018-06-25
M4 1.8 7.5 0.7 1Pack(10PC) 1 M4 7.5x1.8 42114195 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Mounting bracket
3
From Japan
On 2017-07-28 14:29:35
□ 13 ~ 14 mm was necessary, but I tried purchasing it.
This review is about item#42114213.
It is for fixing cowhide.
5
From Japan
On 2017-01-31 19:31:24
I was looking for a thin nut to put in between the two leathers. Originally I was going to cut the normal nut thinly, but this nut was optimal in terms of dimensions, so I tried using it. Cowhide did not inflate so much, it was just fine finish.
This review is about item#42114195.
Monitor stay (receiving side)
5
From Japan
On 2016-10-16 10:21:37
Since there is only one combination of the hole size and the plate thickness, it is saved if thick and thin can be chosen.
This review is about item#42114213.
Put in the groove of the air cylinder and use it to fix the tie mount.
5
From Japan
On 2016-08-15 09:37:38
It is used for handling the reed switch. I like it because it's user-friendly.
This review is about item#42114186.
20 For aluminum frame
5
From Japan
On 2014-02-14 09:17:26
20 It was used for assembling an aluminum frame. I am saved when there are a few more.
This review is about item#42114204.

Related Products