Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Star Knob

5.00 (1)
Dimensions C (mm)
18
Dimensions B (mm)
10
Surface Processing
Cloth
Dimensions E (mm)
10
Dimensions D (mm)
26
Dimensions A (mm)
42
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 1.25 1Pack(2PC) 1 M8 42114597 4.99 SGD
In stock
M6 1 1Pack(2PC) 1 M6 42114581 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixing the table legs
5
From Japan
On 2017-04-04 17:19:32
I think that it is good if the size is easy to tighten because the threaded part is made of brass so strong.
This review is about item#42114597.

Related Products