Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Knob Nut G Type, G-3, Iron, Pack Product

Dimensions C (mm)
20
Dimensions B (mm)
11
Surface Processing
Cloth
Dimensions E (mm)
12
Dimensions D (mm)
32
Dimensions A (mm)
45
Material
Iron
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M10 1.5 1Pack(2PC) 1 M10 42114615 4.99 SGD
In stock
M8 1.25 1Pack(2PC) 1 M8 42114606 4.99 SGD
In stock
ADD TO CART

Related Products