Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Knurling Nut Assortment, Stainless Steel

4.67 (3)
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions E (mm) Dimensions D (mm) Pitch Material Nominal Designation of Screw Dimension A (mm phi) Dimension B (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions E (mm) Dimensions D (mm) Pitch Material Nominal Designation of Screw Dimension A (mm phi) Dimension B (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 C0.5 6 0.5 Stainless M3 7 8 1Pack(2PC) 1 M3 42114676 4.99 SGD
In stock
2 C1.0 10 1 - M6 12 14 1Pack(2PC) 1 M6 42114703 5.99 SGD
In stock
2 C1.0 9 0.8 - M5 10 12 1Pack(2PC) 1 M5 42114694 4.99 SGD
In stock
1.5 C0.5 7 0.7 Stainless M4 9 10 1Pack(2PC) 1 M4 42114685 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Adjusting bolt
5
From Japan
On 2017-06-30 18:26:18
Rotating torque is exactly good for fingertips when adjusting
This review is about item#42114703.
For the knob of the fish grip!
4
From Japan
On 2016-06-12 17:43:18
Purchase for fishing. It is attached to the knob part for the fish grip, and it also hurts when you lower the knob with your fingers, and power comes in. Although it is not the original usage, it became a nice feeling.
This review is about item#42114676.
Safety cover mounting
5
From Japan
On 2015-01-22 17:00:59
Until now I used to stop screws but it was troublesome to remove frequently. I also thought of inexpensive plastics but I also made it from metal because there is heat. I am satisfied because it is very solid.
This review is about item#42114694.

Related Products