Buy more than* S$200* and get FREE SHIPPING

Butter Fly Nut

5.00 (2)
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimensions G2 (mm) Nominal Designation of Screw Dimensions G1 (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimension H (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions G2 (mm) Nominal Designation of Screw Dimensions G1 (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimension H (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Max)5 M6 (Max)4 (Min)11 About 9 32 (Min)10.5 18 1 1PC 1 M6 D=32 42114764 5.50 SGD
In stock
(Max)5.5 M8 (Max)4.5 (Min)11 About 12 40 (Min)14 21 1.25 1PC 1 M8 D=40 42114773 5.98 SGD
In stock
(Max)6.5 M10 (Max)5.5 (Min)15 About 15 50 (Min)18 26 1.5 1PC 1 M10 D=50 42114782 8.36 SGD
In stock
(max)9 M16 (max)8 (min)17 About 22 70 (min)26 34 2 1PC 1 M16 D=70 42114807 18.41 SGD
In stock
(max)11 M20 (max)9 (min)23 About 28 90 (min)34 46 2.5 1PC 1 M20 D=90 42114816 48.61 SGD
In stock
(max)4.5 M5 (max)3.5 (min)7 About 7 25 (min)8.5 12 0.8 1PC 1 M5 D=25 42114755 6.82 SGD
In stock
(max)8 M12 (max)7 (min)16 About 18 60 (min)22 29 1.75 1PC 1 M12 D=60 42114791 12.78 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fixation of jig
5
From Japan
On 2017-07-27 14:53:04
Large items are fixed with a hexagon nut and a spanner, but depending on the opponent it will be tightened sufficiently. It gets bigger in size, so it's easy to put power. It was a good shopping.
This review is about item#42114807.
Used for angle adjustment screw of national flag bracket
5
From Japan
On 2015-03-04 14:07:08
For outdoor use items corresponding to rain, we switched to UNIQLO plating stainless. I am satisfied because there is also a texture and it is something that you can touch often.
This review is about item#42114773.

Related Products