Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wing Nut R Type, Stainless Steel

4.69 (13)
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimension H (mm) Pitch Dimensions G2 (mm) Nominal Designation of Screw Dimensions G1 (mm) Dimension A (mm phi) Dimension B (phi mm) Dimensions J (mm) Dimensions C (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Pitch Dimensions G2 (mm) Nominal Designation of Screw Dimensions G1 (mm) Dimension A (mm phi) Dimension B (phi mm) Dimensions J (mm) Dimensions C (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 1.75 (Maximum) 8 M12 (Maximum) 7 (Minimum) 20 About 16 (Reference) 13 (Min) 9 48 1PC 1 M12 D=48 42115333 5.99 SGD
Shipped after 2018-06-25
11 0.7 (Maximum) 4.5 M4 (Maximum) 3.5 (Min) 8 About 6 (Reference) 6 (Minimum) 4 21 1Pack(4PC) 1 M4 D=21 42115281 4.99 SGD
Shipped after 2018-06-25
9 0.5 (Maximum) 4 M3 (Maximum) 3 (Min) 6.5 About 4 (Reference) 5 (Min) 3 17 1Pack(4PC) 1 M3 D=17 42115272 4.99 SGD
Shipped after 2018-06-25
16 1.25 (Maximum) 5.5 M8 (Maximum) 4.5 (Minimum) 13 About ten (Reference) 9 (Minimum) 6 31 1Pack(2PC) 1 M8 D=31 42115315 4.99 SGD
Shipped after 2018-06-25
18 1.5 (Maximum) 6.5 M10 (Maximum) 5.5 (Minimum) 16 About 12 (Reference) 10 (Min) 7.5 36 1Pack(2PC) 1 M10 D=36 42115324 4.99 SGD
Shipped after 2018-06-25
13 1 (Maximum) 5 M6 (Maximum) 4 (Minimum) 10 About 7 (Reference) 8 (Min) 4.5 27 1Pack(3PC) 1 M6 D=27 42115306 4.99 SGD
Shipped after 2018-06-25
11 0.8 (Maximum) 4.5 M5 (Maximum) 3.5 (Minimum) 8 About 6 (Reference) 6 (Minimum) 4 21 1Pack(4PC) 1 M5 D=21 42115297 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
DIY
5
From Japan
On 2018-05-28 17:08:20
I think that bolts and nuts are also sufficient as it is not inferior to other manufacturer's products.
This review is about item#42115297.
For maintenance
5
From Japan
On 2018-02-17 17:34:37
Satisfied with quick delivery. Regarding the product itself, there is no particular dissatisfaction.
This review is about item#42115306.
Assembling of woodworking
5
From Japan
On 2017-09-07 17:13:25
Since the dimensions were described in detail, the object of the desired one was available. Making is also good.
This review is about item#42115315.
Fastening of removable wooden frame
5
From Japan
On 2017-07-03 14:56:11
Neither appearance nor support strength, any one could be used without any problem.
This review is about item#42115324.
Tighten the vacuum seal O-ring
5
From Japan
On 2017-05-29 16:55:57
It seems that there is no problem with accuracy and strength. I do not know about lifespan.
This review is about item#42115272.
Used for electric three-wheel transporter
5
From Japan
On 2017-02-12 18:04:25
When I was using an electric three-wheel haulage vehicle on the mountain road, the nut was falling down beforehand. When asked to the purchased company, it seems that time and shipping cost will be applied to part fitting, so it was uneasy whether to match the pitch etc. on the net, but since it is a set of two, I dared to buy it. I am satisfied with fitting perfectly.
This review is about item#42115315.
Used for agricultural machinery
4
From Japan
On 2015-10-05 19:07:41
There is weight compared to the steel plate system, I think that the corners become rounded and easy to use.
This review is about item#42115306.
Frame clamp
5
From Japan
On 2015-09-08 16:24:49
A small amount of packed goods is saved. Goods also have no problem.
This review is about item#42115297.
I use it for work.
5
From Japan
On 2015-07-21 14:15:10
It is serious, it helps.
This review is about item#42115272.
I used it for my work.
4
From Japan
On 2014-11-27 15:34:11
It just helped a lot. Thank you.
This review is about item#42115272.

Related Products