Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Wing Nut R Type, Iron, Trivalent White, Pack Product

4.25 (4)
Material
Iron
...see all>
Product Options
ADD TO CART
Dimension H (mm) Pitch Dimensions G2 (mm) Nominal Designation of Screw Dimensions G1 (mm) Dimension A (mm phi) Dimension B (phi mm) Dimensions J (mm) Dimensions C (mm) Surface Processing Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Pitch Dimensions G2 (mm) Nominal Designation of Screw Dimensions G1 (mm) Dimension A (mm phi) Dimension B (phi mm) Dimensions J (mm) Dimensions C (mm) Surface Processing Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 0.8 (Maximum) 4.5 M5 (Maximum) 3.5 (Min) 8 About 6 (Reference) 6 (Minimum) 4 Trivalent White 21 1Pack(13PC) 1 M5 42115376 4.99 SGD
In stock
9 0.5 (Up to) 4 M3 (Up to) 3 (Minimum) 6.5 About 4 (Reference) 5 (Minimum) 3 Trivalent white 17 1Pack(13PC) 1 M3 42115351 4.99 SGD
In stock
11 0.7 (Maximum) 4.5 M4 (Maximum) 3.5 (Minimum) 8 About 6 (Reference) 6 (Minimum) 4 Trivalent white 21 1Pack(13PC) 1 M4 42115367 4.99 SGD
In stock
13 1 (Maximum) 5 M6 (Maximum) 4 (Minimum) 10 About 7 (Reference) 8 (Min) 4.5 Trivalent White 27 1Pack(10PC) 1 M6 42115385 4.99 SGD
In stock
18 1.5 (Max)6.5 M10 (Max)5.5 (Min)16 About 12 (Reference) 10 (Min)7.5 TrivalentWhite 36 1Pack(5PC) 1 M10 42115403 4.99 SGD
In stock
16 1.25 (Max)5.5 M8 (Max)4.5 (Min)13 About 10 (Reference) 9 (Min)6 TrivalentWhite 31 1Pack(8PC) 1 M8 42115394 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Production of musical instrument production jig
3
From Japan
On 2017-07-25 22:15:43
It is an ordinary butterfly nut without fault and no fault, but it is much cheaper than nearby home centers. I think I will purchase again.
This review is about item#42115394.
Due to the loss of parts
4
From Japan
On 2017-06-04 22:05:35
I purchased the machine due to the loss of the installation nut. It is a good product.
This review is about item#42115403.
Used at the time of work
5
From Japan
On 2017-01-13 14:33:47
It is an ordinary wing nut and can be used normally. There is no dissatisfaction in particular.
This review is about item#42115367.
Used for screwing
5
From Japan
On 2013-08-17 12:10:50
I am satisfied with price and quality.
This review is about item#42115394.

Related Products