Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Eye Bolt, Iron Chromate

5.00 (1)
Surface Processing
Chromate
...see all>
Product Options
ADD TO CART
Pitch Dimensions L (mm) Material Weight (kg) Nominal Designation of Screw Working Load (Vetical suspension) (kN [kgf]) Dimensions c(mm) Dimension h (mm) Dimensions b (mm) Dimensions D (mm) Dimension t (mm) Dimensions a (mm) Dimensions C (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Dimensions L (mm) Material Weight (kg) Nominal Designation of Screw Working Load (Vetical suspension) (kN [kgf]) Dimensions c(mm) Dimension h (mm) Dimensions b (mm) Dimensions D (mm) Dimension t (mm) Dimensions a (mm) Dimensions C (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 12.4 - About0.016 M5 0.588[60] 5 13.5 16 13 4.9 26 - (Reference)26.5 1PC 1 M5 L=12.5 42116261 11.99 SGD
In stock
- 22 - About 0.12 M12 2.16[220] 10 26 30 25 9 50 - (Reference) 51 1PC 1 M12 L=22 42116304 4.99 SGD
In stock
- 15 - About 0.03 M8 0.785[80] 6.3 17 20 16 5 32.6 - (Reference) 33.3 1Pack(2PC) 1 M8 L=15 42116286 4.99 SGD
In stock
- 27.2 - About 0.22 M14 4.41[450] 12.8 31 35 30.1 11.5 60.2 - (Reference) 61.3 1PC 1 M14 L=27 42116313 10.99 SGD
In stock
- 12 - About0.016 M6 0.588[60] 5.5 15 14.5 14.1 5.2 25.2 - (Reference) 38.5 1PC 1 M6 L=12 42116277 4.99 SGD
In stock
- 18 - About0.06 M10 1.47[150] 8 21 25 20 7 41 - (Reference) 41.5 1PC 1 M10 L=18 42116295 4.99 SGD
In stock
- 30 - About0.385 M18 6.18[630] 16 35 40 35 13 72 - (Reference) 71 1PC 1 M18 L=30 42116331 16.99 SGD
In stock
3.5 45 Iron - M33 18.6(1900) - 55 60 60 22 110 25 110 1PC 1 M33 44214055 -
Discontinued
[x]
4 55 Iron - M39 27.9(2850) - 65 70 70 26 133 31.5 131.5 1PC 1 M39 44214064 93.99 SGD
Shipped after 2018-07-03
5.5 90 Iron - M56 66.2(6750) - 105 110 110 42 210 50 210 1PC 1 M56 44214107 479.99 SGD
Shipped after 2018-07-03
5 70 Iron - M52 54.9(5600) - 85 90 90 35 170 40 170 1PC 1 M52 44214091 279.99 SGD
Shipped after 2018-07-03
- 27 - About0.22 M16 4.41[450] 12.5 30 35 30 11 60 - (Reference) 60 1PC 1 M16 L=27 42116322 7.99 SGD
In stock
5 70 Iron - M48 44.1(4500) - 85 90 90 35 170 40 170 1PC 1 M48 44214082 189.99 SGD
Shipped after 2018-07-03
3 45 Iron - M27 11.7(1200) - 55 60 60 22 110 25 110 1PC 1 M27 44214046 45.99 SGD
In stock
6 90 Iron - M64 88.3(9000) - 105 110 110 42 210 50 210 1PC 1 M64 44214116 369.99 SGD
Shipped after 2018-07-03
4.5 65 Iron - M45 38.7(3950) - 75 80 80 30 151 35.5 150.5 1PC 1 M45 44214073 169.99 SGD
Shipped after 2018-07-03
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hanging
5
From Japan
On 2015-05-29 16:51:41
Because the price is cheap, I think it is ok.
This review is about item#42116295.

Related Products